Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHERNE 270253 Pipe Plug Mechanical Size 6 In | AB3WRJ 1VNF9

CHERNE 270253 Pipe Plug, 6 Inch Size, 3.75 Inch Length, 17 psi/ 40 ft.

Item: AB3WRJ Model: 270253Cross Ref: 1VNF9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
ApplicationStack Testing
Bypass Connection SizeNot Applicable
Bypass Connection TypeNot Applicable
Bypass Thread GenderNot Applicable
For Maximum Pipe Inside Diameter6 2/25"
For Minimum Pipe Inside Diameter5.77"
For Pipe Size6"
Handle MaterialZinc
Head TypeWing Nut
Height3 3/4"
Max. Dia.6 2/25"
Min. Dia.5.77"
Nominal Size6"
Padlock Shackle DiameterNot Applicable
Plug Length3 3/4"
Plug Seal LocationInside Pipe
Plug TypeMechanical
Range5.77" to 6.08"
Seal MaterialNatural Rubber
Included Water Fill Port/hoseNot Included
Maximum Back Pressure17 psi
Maximum Back Pressure (air)17 psi
Maximum Back Pressure (water)40 ft. of Head
Overall Height3 3/4"
Plate MaterialABS
Plug Seal MaterialNatural Rubber
SeriesInside-Of-Pipe Gripper
Test Plug Weight2.5 lbs.

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)17.15
Ship length (cm)23.5
Ship width (cm)7.62
HS code3926909980
Country of OriginCN

Product Variants

ProductModelFor Pipe SizeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterNominal SizeRangeHeightPlug LengthHead TypePrice
CHERNE 270296 Pipe Plug Mechanical Size 4 In | AB3WRH 1VNF8 2702964"3 4/5"4.06"4"3.8" to 4.06"2 1/2"2 1/2"Wing Nut€12.67
CHERNE 270288 Pipe Plug Mechanical 8 Inch Iop | AC2AAH 2HCD9 2702888"7.7"8.03"8"7.7" to 8.03"3 3/4"3 3/4"Wing Nut€65.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 270253 Pipe Plug, 6 Inch Size, 3.75 Inch Length, 17 psi/ 40 ft.
€43.53 /unit