Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHERNE 270024 Test Ball Plug Pneumatic Size 2 In | AB3WQZ 1VNE9

CHERNE 270024 Test Ball Plug, Single Size, 2 Inch Size, 2.84 Inch Length, 13 psi/ 30 ft.

Item: AB3WQZ Model: 270024Cross Ref: 1VNE9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€62.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Ball Plug
Air Connection GenderMale
Air Connection SizeNot Applicable
Air Connection TypeTire Valve
ApplicationBlocking, Pipe Plug, Testing
Body Surface StyleTextured
Bypass Connection SizeNot Applicable
Bypass Connection TypeNot Applicable
Bypass Thread GenderNot Applicable
Contains Pressure Release ValveNo
Deflated Dia.1.77"
Deflated Diameter1.77"
Deflated Length2 21/25"
Eyebolt TypeRing And Chain
For Maximum Pipe Inside Diameter2 1/4"
For Maximum Pipe Size2"
For Minimum Pipe Inside Diameter1.9"
For Use OnPipe
Includes Protective SleeveNo
Inflated LengthNot Applicable
MaterialRubber
Max. Dia.2 1/4"
Min. Dia.1.9"
Nominal Size2"
Number Of Inflation Chamber1
Plug TypePneumatic
Range1.9" to 2.25"
Seal MaterialNatural Rubber

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)11.18
Ship length (cm)6.86
Ship width (cm)6.35
HS code4016991500
Country of OriginUS

Product Variants

ProductModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterDeflated Dia.Deflated DiameterDeflated LengthNominal SizeMaterialRangePrice
CHERNE 270032 Test Ball Plug Pneumatic Size 3 In | AB3WQX 1VNE7 2700322.77"3 1/4"2 16/25"2 16/25"5 1/4"3"Rubber2.77" to 3.25"€59.07
CHERNE 270016 Test Ball Plug Pneumatic 1-1/4 To 1-1/2 | AB3WQY 1VNE8 2700161.17"1 3/4"1.1"1.1"5 1/2"1.25" to 1.5"Rubber1.17" to 1.75"€47.56
CHERNE 270040 Test Ball Plug Pneumatic Size 4 In | AB3WRA 1VNF1 2700403.41"4 1/4"3 1/4"3 1/4"6 1/2"4"Rubber3.41" to 4.25"€69.08
CHERNE 270059 Test Ball Plug Pneumatic Size 5 In | AB3WRB 1VNF2 2700594 3/5"5 1/4"4 1/2"4 1/2"7 3/4"5"Rubber4.6" to 5.25"€134.73
CHERNE 270067 Test Ball Plug Pneumatic Size 6 In | AB3WRC 1VNF3 2700675 11/25"6 1/4"5 1/4"5 1/4"9"6"Rubber5.44" to 6.25"€184.15
CHERNE 270008 Test Ball Plug Pneumatic 3/4 To 1-1/4 | AC2AAF 2HCD7 2700083/4"1 1/4"0.73"0.73"3 3/4"0.75" to 1.25"Rubber0.75" to 1.3"€57.14
CHERNE 270108 Test Ball Plug Pneumatic 2.5 Inch Rubber | AD2EWJ 3NVY8 2701082.34"2 3/4"2.3"2.3"4 1/2"2 1/2"Natural Rubber2.34" to 2.75"€52.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 270024 Test Ball Plug, Single Size, 2 Inch Size, 2.84 Inch Length, 13 psi/ 30 ft.
€62.59 /unit