Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMTROL 6529 1/2x5 Nipple 1/2 x 6 Inch Mpt Kynar(r) 1360 Psi | AA9EMP 1CRK4

CHEMTROLS VALVES 6529 1/2x5 Nipple 1/2 x 6 Inch Mpt Kynar(r) 1360 Psi

Item: AA9EMP Model: 6529 1/2x5Cross Ref: 1CRK4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Body MaterialKynar
ConnectionMNPT
Length5"
Max. Pressure1360 psi
Temp. Range+73°F to +280°F
ApplicationAcids, Bases, Solvents
ColorRed
MaterialPolyvinylidene
Material Trade NameChemtrol
Maximum Operating Pressure1360 psi
Nominal Pipe Size1/2"
Overall Length5"
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM D3222
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.29
Ship length (cm)12.7
Ship width (cm)2.29
HS code3917400090
Country of OriginUS

Product Variants

ProductModelBody MaterialMax. PressureConnectionTemp. RangePrice
CHEMTROL 6529 1/2x6 Nipple 1/2 x 6 Inch Mpt Kynar(r) 1360 Psi | AA9EMN 1CRK3 6529 1/2x6Kynar1360 psi--€82.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMTROLS VALVES 6529 1/2x5 Nipple 1/2 x 6 Inch Mpt Kynar(r) 1360 Psi
€100.14 /unit