Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMTROL 6518 2x1 Reducer Bushing 2 x 1 Inch Spg Xs | AA9EMA 1CRH8

CHEMTROLS VALVES 6518 2x1 Reducer Bushing 2 x 1 Inch Spg Xs

Item: AA9EMA Model: 6518 2x1Cross Ref: 1CRH8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€404.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
Body MaterialKynar
ColorRed
Connection TypeSlip Socket x Spigot
Max. Pressure1360 psi
Schedule80
Temp. Range+73°F to +280°F
ApplicationNon-Potable Water
Basic Fitting ShapeBushing
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1"
Fitting Side B TypeSpigot
For Pipe Schedule80
Includes Pre-applied Thread SealantYes
Includes SealYes
Maximum Operating Pressure1360 psi @ 73°F
Overall Length1 7/8"
Pipe Fitting MaterialPolyvinylidene
Seal MaterialTPE
Specific Fitting ShapeReducing Bushing
StandardsASTM D3222
Thread Sealant TypeChemtrol

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)4.83
Ship length (cm)7.87
Ship width (cm)7.87
HS code3926909980
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialMax. PressureTemp. RangeColorSchedulePrice
CHEMTROL 6518 3/4x1/2 Reducer Bushing 3/4 x 1/2 Inch Spg Xs | AA9ELW 1CRH4 6518 3/4x1/2Spigot x SocketKynar1360 psi+73°F to +280°FRed80€88.44
CHEMTROL 6518 1x1/2 Reducer Bushing 1 x 1/2 Inch Spg Xs | AA9ELX 1CRH5 6518 1x1/2Slip Socket x SpigotKynar1360 psi+73°F to +280°FRed80€97.04
CHEMTROL 6518 1x3/4 Reducer Bushing 1 x 3/4 Inch Spg Xs | AA9ELY 1CRH6 6518 1x3/4Slip Socket x SpigotKynar1360 psi+73°F to +280°FRed80€120.70
CHEMTROL 6518 11/2x1 Reducer Bushing 1 1/2 x 1 Inch Spg Xs | AA9ELZ 1CRH7 6518 11/2x1Spigot x SocketKynar1360 psi+73°F to +280°FRed80€154.04
CHEMTROL 6518 2x11/2 Reducer Bushing 2 x 1 1/2 Inch Spg Xs | AA9EMB 1CRH9 6518 2x11/2Spigot x SocketKynar1360 psi+73°F to +280°FRed80€322.35
CHEMTROL 651834 3/4x1/2 Reducer Bushing 3/4 x 1/2 Inch Mpt x Fpt | AA9EMC 1CRJ1 651834 3/4x1/2FNPT x MNPTKynar1360 psi+73°F to +280°FRed80€91.83
CHEMTROL 651834 1x1/2 Reducer Bushing 1 x 1/2 Inch Mpt x Fpt | AA9EMD 1CRJ2 651834 1x1/2FNPT x MNPTKynar1360 psi+73°F to +280°FRed80€91.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMTROLS VALVES 6518 2x1 Reducer Bushing 2 x 1 Inch Spg Xs
€404.49 /unit