Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHEMTROL 650733 2 Elbow 90 Degree 2 Inch Fpt x Fpt | AA9ELE 1CRF7

CHEMTROLS VALVES 650733 2 Elbow 90 Degree 2 Inch Fpt x Fpt

Item: AA9ELE Model: 650733 2Cross Ref: 1CRF7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€517.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Body MaterialKynar
ColorRed
Connection TypeFNPT x FNPT
Max. Pressure1360 psi
Schedule80
Temp. Range+73°F to +280°F
ApplicationNon-Potable Water
Basic Fitting ShapeElbow
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantYes
Overall Length5 3/8"
Pipe Fitting MaterialPolyvinylidene
Seal MaterialTPE
StandardsASTM D3222

Shipping Info:

Ship weight (kg) 0.423
Ship height (cm)7.62
Ship length (cm)10.67
Ship width (cm)10.67
HS code3917400090
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialMax. PressureTemp. RangeColorSchedulePrice
CHEMTROL 6507 1/2 Elbow 90 Degree 1/2 Inch S x S | AA9EKV 1CRE7 6507 1/2Socket x SocketKynar1360 psi+73°F to +280°FRed80€96.89
CHEMTROL 6507 3/4 Elbow 90 Degree 3/4 Inch S x S | AA9EKW 1CRE8 6507 3/4Socket x SocketKynar1360 psi+73°F to +280°FRed80€140.66
CHEMTROL 6507 1 Elbow 90 Degree 1 Inch S x S | AA9EKX 1CRE9 6507 1Socket x SocketKynar1360 psi+73°F to +280°FRed80€159.67
CHEMTROL 6507 11/2 Elbow 90 Degree 1 1/2 Inch S x S | AA9EKY 1CRF1 6507 11/2Socket x SocketKynar1360 psi+73°F to +280°FRed80€244.51
CHEMTROL 6507 2 Elbow 90 Degree 2 Inch S x S | AA9EKZ 1CRF2 6507 2Socket x SocketKynar1360 psi+73°F to +280°FRed80€302.55
CHEMTROL 650733 1/2 Elbow 90 Degree 1/2 Inch Fpt x Fpt | AA9ELA 1CRF3 650733 1/2FNPT x FNPTKynar1360 psi+73°F to +280°FRed80€104.27
CHEMTROL 650733 3/4 Elbow 90 Degree 3/4 Inch Fpt x Fpt | AA9ELB 1CRF4 650733 3/4FNPT x FNPTKynar1360 psi+73°F to +280°FRed80€119.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMTROLS VALVES 650733 2 Elbow 90 Degree 2 Inch Fpt x Fpt
€517.20 /unit