Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMGLASS CV-1150-1232 Vial, 0.54 Oz Labware Capacity English, 0.47 Inch Labware Inside Dia English, A, 100 PK | CQ8RJZ

CHEMGLASS CV-1150-1232 Vial, 0.54 Oz Labware Capacity English, 0.47 Inch Labware Inside Dia English, A, 100 PK

Item: CQ8RJZ Model: CV-1150-1232Cross Ref: 21UA82
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVial
AutoclavableYes
Basic MaterialGlass
ClassA
Includes ClosureNo
Inside Dia.0.47"
Labware ClarityTransparent
Sterile/non-sterileNon Sterile
Body ColorClear
Body Diameter12 mm
Capacity - Ml2 ml
ClarityTransparent
Closure Liner MaterialUnlined
Closure MaterialNo Closure
Glassware ClassA
Overall Height32 mm
Product TypeVial
Special FeaturesSpecifically Designed to Work in Robotic Arm Auto Samplers

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIncludes ClosureCapacityOverall HeightClosure MaterialBasic MaterialLabware ClarityInside Dia.Screw Closure SizePkg. Qty.Price
CHEMGLASS CV-7070-1545 Conv. Pack, 0.14 Oz Labware Capacity, Includes Closure, Polypropylene, 100 PK | CQ8RHY CV-7070-1545Yes--PolypropyleneGlassTransparent0.59"-100€35.94
CHEMGLASS CV-1434-0630 Insert, 0.011 Oz Labware Capacity English, 0.24 Inch Labware Inside Dia English, 100 PK | CQ8RHZ CV-1434-0630No---GlassTransparent--100€21.54
CHEMGLASS CV-1414-0531 Insert, 08 Oz Labware Capacity To English, 0.2 Inch Labware Inside Dia To English, 100 PK | CQ8RJA CV-1414-0531No---GlassTransparent--100€26.03
CHEMGLASS CV-1419-0629 Insert, 08 Oz Labware Capacity To English, 0.24 Inch Labware Inside Dia To English, 100 PK | CQ8RJB CV-1419-0629No---GlassTransparent--100€140.00
CHEMGLASS CV-5168-1232 Kit, 0.54 Oz Labware Capacity To English, 0.47 Inch Labware Inside Dia To English, 100 PK | CQ8RJC CV-5168-1232Yes--PTFEGlassTransparent0.47"-100€109.23
CHEMGLASS CG-4912-05 Vial Cap, 0.68 Oz Labware Capacity English, 1.1 Inch Labware Inside Dia English, 100 PK | CQ8RJD CG-4912-05Yes--PolypropyleneGlassTransparent1.1"24 mm to 414mm100€168.23
CHEMGLASS CG-4911-20 Vial Cap, 0.94 Inch Labware Inside Dia English, Includes Closure, Ptfe, Sure-Link, 100 PK | CQ8RJE CG-4911-20Yes--PolypropylenePlasticColored0.94"24 mm to 414mm100€105.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS CV-1150-1232 Vial, 0.54 Oz Labware Capacity English, 0.47 Inch Labware Inside Dia English, A, 100 PK
€35.86 /unit