Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMGLASS CV-1111-1232 Vial, 0.54 Oz Labware Capacity English, 0.47 Inch Labware Inside Dia English, A, 100 PK | CQ8RKA

CHEMGLASS CV-1111-1232 Vial, 0.54 Oz Labware Capacity English, 0.47 Inch Labware Inside Dia English, A, 100 PK

Item: CQ8RKA Model: CV-1111-1232Cross Ref: 21UA90
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVial
AutoclavableYes
Basic MaterialGlass
Body ColorAmber , Clear
ClarityTransparent
ClassA
Closure Liner DesignSnap Plug
Closure Liner MaterialUnlined
Closure TypeSnap On
GraduatedYes
Height1.26"
Includes ClosureNo
Inside Dia.0.47"
Labware ClarityTransparent
MaterialBorosilicate Glass
Number Of Vials Included100
Special FeaturesWhite Grad Spot
Sterile/non-sterileNon Sterile
Body Diameter12 mm
Capacity - Ml2 ml
Closure MaterialNo Closure
Glassware ClassA
Overall Height32 mm
Product TypeVial

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIncludes ClosureCapacityOverall HeightClosure MaterialBasic MaterialLabware ClarityInside Dia.Screw Closure SizePkg. Qty.Price
CHEMGLASS CV-7070-1545 Conv. Pack, 0.14 Oz Labware Capacity, Includes Closure, Polypropylene, 100 PK | CQ8RHY CV-7070-1545Yes--PolypropyleneGlassTransparent0.59"-100€35.94
CHEMGLASS CV-1434-0630 Insert, 0.011 Oz Labware Capacity English, 0.24 Inch Labware Inside Dia English, 100 PK | CQ8RHZ CV-1434-0630No---GlassTransparent--100€21.54
CHEMGLASS CV-1414-0531 Insert, 08 Oz Labware Capacity To English, 0.2 Inch Labware Inside Dia To English, 100 PK | CQ8RJA CV-1414-0531No---GlassTransparent--100€26.03
CHEMGLASS CV-1419-0629 Insert, 08 Oz Labware Capacity To English, 0.24 Inch Labware Inside Dia To English, 100 PK | CQ8RJB CV-1419-0629No---GlassTransparent--100€140.00
CHEMGLASS CV-5168-1232 Kit, 0.54 Oz Labware Capacity To English, 0.47 Inch Labware Inside Dia To English, 100 PK | CQ8RJC CV-5168-1232Yes--PTFEGlassTransparent0.47"-100€109.23
CHEMGLASS CG-4912-05 Vial Cap, 0.68 Oz Labware Capacity English, 1.1 Inch Labware Inside Dia English, 100 PK | CQ8RJD CG-4912-05Yes--PolypropyleneGlassTransparent1.1"24 mm to 414mm100€168.23
CHEMGLASS CG-4911-20 Vial Cap, 0.94 Inch Labware Inside Dia English, Includes Closure, Ptfe, Sure-Link, 100 PK | CQ8RJE CG-4911-20Yes--PolypropylenePlasticColored0.94"24 mm to 414mm100€105.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS CV-1111-1232 Vial, 0.54 Oz Labware Capacity English, 0.47 Inch Labware Inside Dia English, A, 100 PK
€45.20 /unit