Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMGLASS CG-3503-L-20 Thermometer, 305 mm Length. X 76 mm I mmersion, -100 Deg To 50 Deg C, Glass | CQ8RGN

CHEMGLASS CG-3503-L-20 Thermometer, 305 mm Length. X 76 mm I mmersion, -100 Deg To 50 Deg C, Glass

Item: CQ8RGN Model: CG-3503-L-20Cross Ref: 21UD84
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermometer
ColorWhite
ConstructionGlass
FluidMineral Spirit Filled
Fluid MaterialMineral Spirit Filled
Food SafeNo
Graduations1°C
Immersion Depth76 mm
Immersion TypePartial Immersion
Includes SheathNo
Length305 mm
Overall Length305 mm
Scale TypeCelsius , Liquid In Glass
Temp. Range-100° to +50° , -100°C to +50°C , -148° to +50°
Thermometer ColorWhite
TypeGeneral Purpose
ScaleCelsius
Thermometer TypeGeneral Purpose

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeImmersion DepthFluidTypeImmersion TypeFluid MaterialColorIncludes SheathPrice
CHEMGLASS CG-3508-N-02 Thermometer, 25 mm I mmersion, -10 Deg To 250 Deg C, Glass, Mineral Spirit-Filled | CQ8RGJ CG-3508-N-02-10°C to +250°C25 mmMineral Spirit FilledGeneral PurposePartial ImmersionMineral Spirit FilledWhiteNo€159.22
CHEMGLASS CG-3506-N-12 Thermometer, 25 mm I mmersion, -10 Deg To 250 Deg C, Glass, Mineral Spirit-Filled | CQ8RGK CG-3506-N-12-10°C to +250°C25 mmMineral Spirit FilledGeneral PurposePartial ImmersionMineral Spirit FilledWhiteNo€136.51
CHEMGLASS CG-3503-12 Thermometer, 305 mm Length. X 76 mm I mmersion, -10 Deg To 260 Deg C, Glass | CQ8RGL CG-3503-12-10°C to +260°C76 mmBlue Mineral Spirit FilledGeneral PurposePartial ImmersionMineral Spirit FilledWhiteNo€77.35
CHEMGLASS CG-3503-L-21 Thermometer, 305 mm Length. X 76 mm I mmersion, -100 Deg To 50 Deg C, Glass | CQ8RGM CG-3503-L-21-100°C to +50°C76 mmMineral Spirit FilledGeneral PurposePartial ImmersionMineral Spirit FilledWhiteNo€55.62
CHEMGLASS CG-3503-11 Thermometer, 305 mm Length. X 76 mm I mmersion, -20 Deg To 150 Deg C, Glass | CQ8RGP CG-3503-11-20°C to +150°C76 mmBlue Mineral Spirit FilledGeneral PurposePartial ImmersionMineral Spirit FilledWhiteNo€44.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS CG-3503-L-20 Thermometer, 305 mm Length. X 76 mm I mmersion, -100 Deg To 50 Deg C, Glass
€81.31 /unit