Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMGLASS CG-2003-18 Stirring Bar, Micro, 15 mm x 1.5 mm | CQ8RDR

CHEMGLASS CG-2003-18 Stirring Bar, Micro, 15 mm x 1.5 mm

Item: CQ8RDR Model: CG-2003-18Cross Ref: 21TZ58
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStirring Bar
Bar Size15 mm x 1.5 mm
CoatingPTFE
ShapeMicro
ColorWhite
Diameter1.5 mm
MaterialPTFE
Overall Length15 mm
Overall Width - Metric1.5 mm
Product TypeStirring Bar
StandardsFDA COMPLIANT

Shipping Info:

Ship weight (kg) 0.0049

Product Variants

ProductModelShapeBar SizeSizeCoatingPrice
CHEMGLASS CG-2015-02 Stirring Bar, 18 Inch X 3/8 In | CQ8RCL CG-2015-02-18" x 3/8"-PTFE€47.69
CHEMGLASS CG-2005-13 Stirring Bar, Egg Shaped, 1 1/2 Inch X 5/8 In | CQ8RCM CG-2005-13Egg1 1/2" x 5/8" x 1 1/2" x 5/8"1 1/2" x 5/8"PTFE€35.75
CHEMGLASS CG-2005-12 Stirring Bar, Egg Shaped, 1 1/4 Inch X 5/8 In | CQ8RCN CG-2005-12Egg1 1/4" x 5/8" x 1 1/4" x 5/8"1 1/4" x 5/8"PTFE€37.36
CHEMGLASS CG-2005-14 Stirring Bar, Egg Shaped, 1 5/8 Inch X 3/4 In | CQ8RCP CG-2005-14Egg1 5/8" x 3/4" x 1 5/8" x 3/4"1 5/8" x 3/4"PTFE€44.37
CHEMGLASS CG-2005-11 Stirring Bar, Egg Shaped, 1 Inch X 1/2 In | CQ8RCQ CG-2005-11Egg--PTFE€27.70
CHEMGLASS CG-2005-16 Stirring Bar, Egg Shaped, 2 1/2 Inch X 3/4 In | CQ8RCR CG-2005-16Egg2 1/2" x 3/4" x 3/4" x 2 1/2"2 1/2" x 3/4"PTFE€63.18
CHEMGLASS CG-2005-15 Stirring Bar, Egg Shaped, 2 Inch X 3/4 In | CQ8RCT CG-2005-15Egg--PTFE€59.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS CG-2003-18 Stirring Bar, Micro, 15 mm x 1.5 mm
€16.40 /unit