Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMGLASS CG-1506-46 Round Bottom Flask, 300 Ml Labware Capacity To Metric, Type I Borosilicate Glass | CQ8QZP

CHEMGLASS CG-1506-46 Round Bottom Flask, 300 Ml Labware Capacity To Metric, Type I Borosilicate Glass

Item: CQ8QZP Model: CG-1506-46Cross Ref: 21UC81
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Bottom Flask
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialBorosilicate Glass , Type I Borosilicate Glass
ClarityTransparent
Closure ColorClear
Closure MaterialNo Closure
Closure TypeStopper
ColorClear
Flask TypeBoiling
GraduatedNo
Graduation IncrementsNot Applicable
Height140 mm , 4.73"
IncludesStandard Taper Outer Joint
Includes ClosureNo
Labware ClarityTransparent
Labware Neck StyleStraight
Max. GraduationNot Applicable
Min. GraduationNot Applicable
Neck StyleStraight
Number Of Flasks Included1
Overall Height140 mm
ShapeRound
Special FeaturesStandard Taper Joint
Sterile/non-sterileNon Sterile
Stopper Size24/40
Capacity - Ml300 ml
Glassware ClassA
Joint Size24/40
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFlask TypeIncludes ClosureStopper SizeHeightClosure ColorCapacityToleranceColorPrice
CHEMGLASS CG-1593-04 Dewar Flask, 1, 900 Ml Labware Capacity - Metric, Type I Borosilicate Glass | CQ8QRN CG-1593-04VacuumYes190/120252 mmBlack--Clear€716.02
CHEMGLASS CG-1593-03 Dewar Flask, 1000 Ml Labware Capacity - Metric, Type I Borosilicate Glass | CQ8QRP CG-1593-03VacuumYes302/7011 2/5"Black33.81 oz.-Clear€288.10
CHEMGLASS CG-1500-02 Flat Bottom Flask, 125 mL Labware Capacity Metric, Type I Borosilicate Glass | CQ8QRQ CG-1500-02BoilingNo24/40104 mmClear4.23 oz.-Clear€73.00
CHEMGLASS CG-1500-03 Flat Bottom Flask, 250 mL Labware Capacity Metric, Type I Borosilicate Glass | CQ8QRR CG-1500-03BoilingNo24/40131 mmClear--Clear€73.74
CHEMGLASS CG-1554-22 Pear Shaped, 10 Ml Labware Capacity To Metric, Type I Borosilicate Glass | CQ8QRT CG-1554-22BoilingNo14/201 24/25"Clear--Clear€31.98
CHEMGLASS CG-1554-02 Pear Shaped, 100 Ml Labware Capacity To Metric, Type I Borosilicate Glass | CQ8QRU CG-1554-02BoilingNo24/404 3/5"Clear--Clear€47.24
CHEMGLASS CG-1554-30 Pear Shaped, 100 Ml Labware Capacity To Metric, Type I Borosilicate Glass, Boiling | CQ8QRV CG-1554-30BoilingNo14/20108 mmClear--Clear€41.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS CG-1506-46 Round Bottom Flask, 300 Ml Labware Capacity To Metric, Type I Borosilicate Glass
€69.91 /unit