Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMGLASS CG-1506-21 Round Bottom Flask, 500 Ml Labware Capacity To Metric, Type I Borosilicate Glass, Boiling | CQ8RAC

CHEMGLASS CG-1506-21 Round Bottom Flask, 500 Ml Labware Capacity To Metric, Type I Borosilicate Glass, Boiling

Item: CQ8RAC Model: CG-1506-21Cross Ref: 21UD07
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Bottom Flask
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialBorosilicate Glass , Type I Borosilicate Glass
Capacity16.91 oz.
ClarityTransparent
Closure ColorClear
Closure MaterialNo Closure
Closure TypeStopper
ColorClear
Flask TypeBoiling
GraduatedNo
Graduation IncrementsNot Applicable
Height160 mm , 5.41"
IncludesStandard Taper Outer Joint
Includes ClosureNo
Labware ClarityTransparent
Labware Neck StyleStraight
Max. GraduationNot Applicable
Min. GraduationNot Applicable
Neck StyleStraight
Number Of Flasks Included1
Overall Height160 mm
ShapeRound
Special FeaturesStandard Taper Joint
Sterile/non-sterileNon Sterile
Stopper Size29/42
Capacity - Ml500 ml
Glassware ClassA
Joint Size29/42
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFlask TypeIncludes ClosureStopper SizeHeightClosure ColorCapacityToleranceColorPrice
CHEMGLASS CG-1593-04 Dewar Flask, 1, 900 Ml Labware Capacity - Metric, Type I Borosilicate Glass | CQ8QRN CG-1593-04VacuumYes190/120252 mmBlack--Clear€716.02
CHEMGLASS CG-1593-03 Dewar Flask, 1000 Ml Labware Capacity - Metric, Type I Borosilicate Glass | CQ8QRP CG-1593-03VacuumYes302/7011 2/5"Black33.81 oz.-Clear€288.10
CHEMGLASS CG-1500-02 Flat Bottom Flask, 125 mL Labware Capacity Metric, Type I Borosilicate Glass | CQ8QRQ CG-1500-02BoilingNo24/40104 mmClear4.23 oz.-Clear€73.00
CHEMGLASS CG-1500-03 Flat Bottom Flask, 250 mL Labware Capacity Metric, Type I Borosilicate Glass | CQ8QRR CG-1500-03BoilingNo24/40131 mmClear--Clear€73.74
CHEMGLASS CG-1554-22 Pear Shaped, 10 Ml Labware Capacity To Metric, Type I Borosilicate Glass | CQ8QRT CG-1554-22BoilingNo14/201 24/25"Clear--Clear€31.98
CHEMGLASS CG-1554-02 Pear Shaped, 100 Ml Labware Capacity To Metric, Type I Borosilicate Glass | CQ8QRU CG-1554-02BoilingNo24/404 3/5"Clear--Clear€47.24
CHEMGLASS CG-1554-30 Pear Shaped, 100 Ml Labware Capacity To Metric, Type I Borosilicate Glass, Boiling | CQ8QRV CG-1554-30BoilingNo14/20108 mmClear--Clear€41.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS CG-1506-21 Round Bottom Flask, 500 Ml Labware Capacity To Metric, Type I Borosilicate Glass, Boiling
€81.83 /unit