Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMGLASS CG-1506-16 Round Bottom Flask, 25 Ml Labware Capacity Metric, Type I Borosilicate Glass, Boiling | CQ8QZD

CHEMGLASS CG-1506-16 Round Bottom Flask, 25 Ml Labware Capacity Metric, Type I Borosilicate Glass, Boiling

Item: CQ8QZD Model: CG-1506-16Cross Ref: 21UA61
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Bottom Flask
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialBorosilicate Glass , Type I Borosilicate Glass
ClarityTransparent
Closure ColorClear
Closure MaterialNo Closure
Closure TypeStopper
ColorClear
Flask TypeBoiling
GraduatedNo
Graduation IncrementsNot Applicable
Height2.98" , 88 mm
IncludesNot Applicable
Includes ClosureNo
Labware ClarityTransparent
Labware Neck StyleStraight
Max. GraduationNot Applicable
Min. GraduationNot Applicable
Neck StyleStraight
Number Of Flasks Included1
Number Of Necks1
Overall Height88 mm
ShapeRound
Special FeaturesHeavy-Walled
Sterile/non-sterileNon Sterile
Stopper Size24/40

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFlask TypeIncludes ClosureStopper SizeHeightClosure ColorCapacityToleranceColorPrice
CHEMGLASS CG-1593-04 Dewar Flask, 1, 900 Ml Labware Capacity - Metric, Type I Borosilicate Glass | CQ8QRN CG-1593-04VacuumYes190/120252 mmBlack--Clear€716.02
CHEMGLASS CG-1593-03 Dewar Flask, 1000 Ml Labware Capacity - Metric, Type I Borosilicate Glass | CQ8QRP CG-1593-03VacuumYes302/7011 2/5"Black33.81 oz.-Clear€288.10
CHEMGLASS CG-1500-02 Flat Bottom Flask, 125 mL Labware Capacity Metric, Type I Borosilicate Glass | CQ8QRQ CG-1500-02BoilingNo24/40104 mmClear4.23 oz.-Clear€73.00
CHEMGLASS CG-1500-03 Flat Bottom Flask, 250 mL Labware Capacity Metric, Type I Borosilicate Glass | CQ8QRR CG-1500-03BoilingNo24/40131 mmClear--Clear€73.74
CHEMGLASS CG-1554-22 Pear Shaped, 10 Ml Labware Capacity To Metric, Type I Borosilicate Glass | CQ8QRT CG-1554-22BoilingNo14/201 24/25"Clear--Clear€31.98
CHEMGLASS CG-1554-02 Pear Shaped, 100 Ml Labware Capacity To Metric, Type I Borosilicate Glass | CQ8QRU CG-1554-02BoilingNo24/404 3/5"Clear--Clear€47.24
CHEMGLASS CG-1554-30 Pear Shaped, 100 Ml Labware Capacity To Metric, Type I Borosilicate Glass, Boiling | CQ8QRV CG-1554-30BoilingNo14/20108 mmClear--Clear€41.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS CG-1506-16 Round Bottom Flask, 25 Ml Labware Capacity Metric, Type I Borosilicate Glass, Boiling
€48.88 /unit