CHECKERS GNRS2411YB Parking Stop Spike Fastener, Black/Yellow, 120cm x 30cm x 5.6cm Size | CF4RNG 24111

CHECKERS GNRS2411YB 24111 Parking Stop Spike Fastener, Black/Yellow, 120cm x 30cm x 5.6cm Size

Item: CF4RNG Model: GNRS2411YBCross Ref: 24111
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemParking Stop
Size36cm
Bolts Needed3
ColorBlack, Yellow
Height2 1/4"
Length48"
Pallet Quantity50
Quantity Included1
Spikes Needed3
Width12"

Shipping Info:

Ship weight (kg) 14.3865
Ship height (cm)5.59
Ship length (cm)119.99
Ship width (cm)30
HS code40169957

Product Variants

ProductModelColorSizePrice
CHECKERS GNRS3501YB Parking Stop End Cap, Female, Black/Yellow, 90cm x 50cm Size | CF4RMX 23501 GNRS3501YBBlue, Yellow90cm x 50cm-
RFQ
CHECKERS GNRS3502YB Parking Stop End Cap, Male, Black/Yellow, 90cm x 50cm Size | CF4RMY 23502 GNRS3502YBBlue, Yellow90cm x 50cm-
RFQ
CHECKERS GNRS351VYB Parking Stop Female Cap, Black/Yellow, 90cm x 50cm Size | CF4RMZ 23501V GNRS351VYBBlue, Yellow90cm x 50cm-
RFQ
CHECKERS GNRS915000 Parking Stop Lag Bolt, 6 Inch Long, 15cm Size | CF4RNA 91500 91500--€3.26
CHECKERS GNRS352VYB Parking Stop Male Cap, Black/Yellow, 90cm x 50cm Size | CF4RND 23502V GNRS352VYBBlue, Yellow90cm x 50cm-
RFQ
CHECKERS GNRS1620WB Parking Stop Spike Fastener, Black/White, 180cm x 15cm Size | CF4RNH 16201 16201-36cm€48.01
RFQ
CHECKERS GNRS1310YB Parking Stop, Black/Yellow, 90cm x 15cm Size | CF4RNN 13101 13101Blue, White90cm x 50cm€23.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHECKERS GNRS2411YB 24111 Parking Stop Spike Fastener, Black/Yellow, 120cm x 30cm x 5.6cm Size