Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHECKERS FS8XL-SPQD-O Warning Whip 8 Feet Includes Flag | AA7MWK 16D807

CHECKERS FS8XL-SPQD-O Warning Whip 8 Feet Includes Flag

Item: AA7MWK Model: FS8XL-SPQD-OCross Ref: 16D807
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€378.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWarning Whip with Reflective X Flag
Flag Height11"
Flag Width12"
MaterialFiberglass
Overall Height8 ft.
Base TypeQuick Disconnect Base With Split Pole
ColorWhite
Flag ColorOrange
Flag MaterialNylon Mesh
Flag Reflexite ColorNo
Flag ShapeSquare
Flag Size12"
Graphic ColorWhite
IncludesHot Plug with 12" Pigtail, Lamp Socket
Lighting OptionLight Sold Separately
Mount Type IncludedYes
Mounting Hardware IncludedNo
Mounting Hardware RequiredYes
Pallet Quantity500
Pole Whip IncludedYes
Quantity Included1
Reflective XYes
Whip Base TypeQuick Disconnect
Whip ColorWhite
Whip Height9"
Whip Length98 1/4"
Whip MaterialFiberglass
Whip Pole Length8 ft.
Whip Rod TypeLighted
Whip TypeGeneral Purpose
Whip Width9"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.59
Ship length (cm)121.92
Ship width (cm)5.59
HS code8512204080
Country of OriginUS

Product Variants

ProductModelColorOverall HeightFlag HeightFlag WidthMaterialPrice
CHECKERS FS8L-QD-O Warning Whip 8 Feet Includes Flag | AA7MWE 16D802 FS8L-QD-OOrange, White8 ft.11"12"Fiberglass€149.50
RFQ
CHECKERS FS8L-SPQD-O Warning Whip 8 Feet Includes Flag | AA7MWF 16D803 FS8L-SPQD-OOrange, White8 ft.11"12"Fiberglass€275.82
CHECKERS FS8-QD-O Warning Whip 8 Feet Includes Flag | AA7MWG 16D804 FS8-QD-OOrange, White8 ft.11"12"Fiberglass€89.89
RFQ
CHECKERS FS8-SPQD-O Warning Whip 8 Feet Includes Flag | AA7MWH 16D805 FS8-SPQD-O-8 ft.11"12"Fiberglass€193.04
CHECKERS FS8XL-QD-O Warning Whip 8 Feet Includes Flag | AA7MWJ 16D806 FS8XL-QD-OOrange, White8 ft.11"12"Fiberglass€163.69
RFQ
CHECKERS FS8X-SPQD-O Warning Whip 8 Feet Includes Flag | AA7MWM 16D809 FS8X-SPQD-OWhite8 ft.11"12"Fiberglass€207.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHECKERS FS8XL-SPQD-O Warning Whip 8 Feet Includes Flag
€378.87 /unit