Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHECKERS AC3515-P Airplane Chock 3 Inch Height Urethane Yellow | AE4WGM 5NHR2

CHECKERS AC3515-P Aircraft Wheel Chock, 5 Inch x 3 Inch x 15 Inch Chock Size, Urethane, 1 Chock, Yellow

Item: AE4WGM Model: AC3515-PCross Ref: 5NHR2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€355.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAircraft Wheel Chock
Chock Size14 1/2" x 4 1/2" x 5 1/2"
ColorYellow
High-visibilityYes
Includes Chain/ropeYes
MaterialPolyurethane
Max. Vehicle WeightNot Rated
Number Of Chocks2
Primary Wheel Chock ApplicationAircrafts
Wheel Chock Base TreadSmooth
Wheel Chock Surface TreadSmooth
Base Tread TypeSmooth
Chain/rope Length2 ft.
IncludesRope
Includes Eye BoltEye Bolt Not Included
Includes HandleHandle Not Included
Includes SignSign Not Included
Maximum Vehicle WeightNot Rated
Overall Height5 1/2"
Overall Length14 1/2"
Overall Width4 1/2"
Primary Use ApplicationAircraft
Surface Tread TypeSmooth

Shipping Info:

Ship weight (kg) 3.4828
Ship height (cm)13.97
Ship length (cm)36.83
Ship width (cm)11.43
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHECKERS AC3515-P Aircraft Wheel Chock, 5 Inch x 3 Inch x 15 Inch Chock Size, Urethane, 1 Chock, Yellow
€355.25 /pack