Flat Shipping

Flat Shipping at €24.99 + VAT

CHATILLON 719-040M Push-pull Gauge Scale Capacity 40 Lb | AD9WBW 4VG65

CHATILLON 719-040M Push-pull Gauge Scale Capacity 40 Lb

Item: AD9WBW Model: 719-040MCross Ref: 4VG65
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€319.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush-Pull Gauge Scale
Accuracy8 oz.
Max. Capacity40 lbs.

Shipping Info:

Ship weight (kg) 0.5
Ship height (cm)2.54
Ship length (cm)49.53
Ship width (cm)6.35
HS code9024100000
Country of OriginUS

Product Variants

ProductModelMPNPrice
CHATILLON 719-010M Push-pull Gauge Scale Capacity 10 Lb | AD9WBV 4VG64 719-010M719-010M€422.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHATILLON 719-040M Push-pull Gauge Scale Capacity 40 Lb
€319.58 /unit