CHASE AIR9736096MGR Swinging Door 8 x 5 Feet Metallic Gray | AC8CKQ 39K561

CHASE DOORS AIR9736096MGR Swinging Door 8 x 5 Feet Metallic Gray

Item: AC8CKQ Model: AIR9736096MGRCross Ref: 39K561
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,300.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Swinging Door
Door ColorGray
Door Height8 ft.
Door Seals IncludedYes
Door Size4/25"
FinishTextured
HingesTop Mounted Gravity Hinge
MaterialPVC
Opening Height8 ft.
Opening Width5 ft.
Width5 ft.
Window ColorClear
Window Height35"
Window MaterialPVC
Window Width52"
Compatible Frame Height8 ft.
Compatible Frame W X H5 ft. x 8 ft.
Compatible Frame Width5 ft.
Door Core MaterialPVC
Door MaterialPVC
Door Thickness1/8"
Door W X H5 ft. x 8 ft.
Door Width5 ft.
FeaturesImpact Plates, Positive Seal, Top Mounted Gravity Hinge, Viewing Panel
Hinge MaterialStainless Steel
Includes48" Vinyl Impact Plates
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Included
Includes Mounting HardwareMounting Hardware Included
Includes WindowWindows Included
Number Of Doors2
StandardsUSDA

Shipping Info:

Ship weight (kg) 54
Ship height (cm)10.16
Ship length (cm)254
Ship width (cm)96.52
HS code3925200010
Country of OriginUS

Product Variants

ProductModelDoor HeightDoor ColorWindow MaterialWindow WidthWindow HeightNumber Of DoorsOpening HeightOpening WidthPrice
CHASE AIR2003084MGR Swinging Door 7 x 2.5 Feet Metallic Gray | AA4JMP 12P265 AIR2003084MGR7 ft.GrayVinyl15"14"17 ft.2.5 ft.€1,127.64
RFQ
CHASE AIR2003684MGR Swinging Door 7 x 3 Feet Metallic Gray | AA4JMQ 12P266 AIR2003684MGR7 ft.Metallic GrayVinyl15"14"17 ft.3 ft.€1,255.97
RFQ
CHASE AIR2003696MGR Swinging Door 8 x 3 Feet Metallic Gray | AA4JMR 12P267 AIR2003696MGR8 ft.Metallic GrayVinyl15"14"18 ft.3 ft.€1,367.58
RFQ
CHASE AIR2006084MGR Swinging Door 7 x 5 Feet Metallic Gray | AA4JMT 12P268 AIR2006084MGR7 ft.Metallic GrayVinyl15"14"27 ft.5 ft.€2,230.27
RFQ
CHASE AIR2006096MGR Swinging Door 8 x 5 Feet Metallic Gray | AA4JMU 12P269 AIR2006096MGR8 ft.Metallic GrayVinyl15"14"28 ft.5 ft.€2,411.36
RFQ
CHASE AIR2007284MGR Swinging Door 7 x 6 Feet Metallic Gray | AA4JMV 12P270 AIR2007284MGR7 ft.GrayVinyl15"14"27 ft.6 ft.€2,490.38
RFQ
CHASE AIR2007296MGR Swinging Door 8 x 6 Feet Metallic Gray | AA4JMW 12P271 AIR2007296MGR8 ft.Metallic GrayVinyl15"14"28 ft.6 ft.€2,709.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHASE DOORS AIR9736096MGR Swinging Door 8 x 5 Feet Metallic Gray
€3,300.32 /unit