CHASE AIR9736084RBL Swinging Door 7 x 5 Feet Royal Blue Pvc | AC8CLU 39K587

CHASE DOORS AIR9736084RBL Swinging Door 7 x 5 Feet Royal Blue Pvc

Item: AC8CLU Model: AIR9736084RBLCross Ref: 39K587
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,927.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Swinging Door
Door ColorRoyal Blue
Door Height7 ft.
Door Seals IncludedYes
Door Size4/25"
FinishTextured
HingesTop Mounted Gravity Hinge
MaterialPVC
Opening Height7 ft.
Opening Width5 ft.
Width5 ft.
Window ColorClear
Window Height23"
Window MaterialPVC
Window Width52"
Compatible Frame Height7 ft.
Compatible Frame W X H5 ft. x 7 ft.
Compatible Frame Width5 ft.
Door Core MaterialPVC
Door MaterialPVC
Door Thickness1/8"
Door W X H5 ft. x 7 ft.
Door Width5 ft.
FeaturesImpact Plates, Positive Seal, Top Mounted Gravity Hinge, Viewing Panel
Hinge MaterialStainless Steel
Includes42" Vinyl Impact Plates
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Included
Includes Mounting HardwareMounting Hardware Included
Includes WindowWindows Included
Number Of Doors2
StandardsUSDA

Shipping Info:

Ship weight (kg) 47.25
Ship height (cm)10.16
Ship length (cm)223.52
Ship width (cm)96.52
HS code3925200010
Country of OriginUS

Product Variants

ProductModelDoor HeightWindow MaterialWindow WidthWindow HeightNumber Of DoorsOpening HeightOpening WidthDoor ColorPrice
CHASE AIR2003084RBL Swinging Door 7 x 2.5 Feet Royal Blue Pvc | AA4JMZ 12P274 AIR2003084RBL7 ft.Vinyl15"14"17 ft.2.5 ft.Royal Blue€1,127.64
RFQ
CHASE AIR2003684RBL Swinging Door 7 x 3 Feet Royal Blue Pvc | AA4JNA 12P275 AIR2003684RBL7 ft.Vinyl15"14"17 ft.3 ft.Royal Blue€1,257.12
RFQ
CHASE AIR2003696RBL Swinging Door 8 x 3 Feet Royal Blue Pvc | AA4JNB 12P276 AIR2003696RBL8 ft.Vinyl15"14"18 ft.3 ft.Royal Blue€1,367.58
RFQ
CHASE AIR2006084RBL Swinging Door 7 x 5 Feet Royal Blue Pvc | AA4JNC 12P277 AIR2006084RBL7 ft.Vinyl15"14"27 ft.5 ft.Royal Blue€2,230.27
RFQ
CHASE AIR2006096RBL Swinging Door 8 x 5 Feet Royal Blue Pvc | AA4JND 12P278 AIR2006096RBL8 ft.Vinyl15"14"28 ft.5 ft.Royal Blue€2,411.36
RFQ
CHASE AIR2007284RBL Swinging Door 7 x 6 Feet Royal Blue Pvc | AA4JNE 12P279 AIR2007284RBL7 ft.Vinyl15"14"27 ft.6 ft.Royal Blue€2,490.38
RFQ
CHASE AIR2007296RBL Swinging Door 8 x 6 Feet Royal Blue Pvc | AA4JNF 12P280 AIR2007296RBL8 ft.Vinyl15"14"28 ft.6 ft.Royal Blue€2,709.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHASE DOORS AIR9736084RBL Swinging Door 7 x 5 Feet Royal Blue Pvc
€2,927.52 /unit