CHASE 96120RDXHDBLA Swinging Door 10 x 8 Feet Black | AC8CCE 39K388

CHASE DOORS 96120RDXHDBLA Swinging Door 10 x 8 Feet Black

Item: AC8CCE Model: 96120RDXHDBLACross Ref: 39K388
In Stock

Get it by Tuesday, Jun 17

€7,141.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwinging Door
Bumpers IncludedSpring Bumper
Door ColorBlack
Door Height10 ft.
Door Seals IncludedYes
Door Thickness1 1/2"
FinishTextured
HingesUpper V Cam, Lower Hinge Guards
Insulation Value9.86
MaterialPolyethylene
Opening Height10 ft.
Opening Width8 ft.
Width8 ft.
Window ColorClear
Window Height16"
Window MaterialPolycarbonate
Window Width16"
Compatible Frame Height10 ft.
Compatible Frame W X H8 ft. x 10 ft.
Compatible Frame Width8 ft.
Door Core MaterialNon-CFC Urethane
Door MaterialPolyethylene
Door W X H8 ft. x 10 ft.
Door Width8 ft.
FeaturesCorrosion Resistant, Insulated Core, Metal Back Spine, Upper and Lower Hinge
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Included
Includes Mounting HardwareMounting Hardware Included
Includes WindowWindows Included
Number Of Doors2
StandardsUSDA

Shipping Info:

Ship weight (kg) 144
Ship height (cm)40.64
Ship length (cm)2.54
Ship width (cm)127
HS code3925200010
Country of OriginUS

Product Variants

ProductModelDoor HeightDoor ThicknessWindow WidthWindow HeightOpening HeightOpening WidthMaterialInsulation ValuePrice
CHASE 6084XDBLA Swinging Door 7 x 5ft Black Polyethylene | AA3ZXU 12A714 6084XDBLA7 ft.1 7/8"14 1/2"22 1/2"7 ft.5 ft.Polyethylene10.83€6,050.21
RFQ
CHASE 6096XDBLA Swinging Door 8 x 5ft Black Polyethylene | AA3ZXV 12A715 6096XDBLA8 ft.1 7/8"14 1/2"22 1/2"8 ft.5 ft.Polyethylene10.83€6,288.87
RFQ
CHASE 7284XDBLA Swinging Door 7 x 6ft Black Polyethylene | AA3ZXW 12A716 7284XDBLA7 ft.1 7/8"20 1/2"22 1/2"7 ft.6 ft.Polyethylene10.83€6,435.73
RFQ
CHASE 7296XDBLA Swinging Door 8 x 6ft Black Polyethylene | AA3ZXX 12A717 7296XDBLA8 ft.1 7/8"20 1/2"22 1/2"8 ft.6 ft.Polyethylene10.83€6,701.09
RFQ
CHASE 9696XDBLA Swinging Door 8 x 8ft Black Polyethylene | AA3ZXY 12A718 9696XDBLA8 ft.1 7/8"20 1/2"22 1/2"8 ft.8 ft.Polyethylene10.83€7,075.19
RFQ
CHASE 96108XDBLA Swinging Door 9 x 8ft Black Polyethylene | AA3ZXZ 12A719 96108XDBLA9 ft.1 7/8"20 1/2"22 1/2"9 ft.8 ft.Polyethylene10.83€7,278.19
CHASE 96120XDBLA Swinging Door 10 x 8 Feet Black | AA3ZYA 12A720 96120XDBLA10 ft.1 7/8"20 1/2"22 1/2"10 ft.8 ft.Polyethylene10.83€7,645.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHASE DOORS 96120RDXHDBLA Swinging Door 10 x 8 Feet Black
€7,141.80 /unit