CHASE 8496RD25CGR Swinging Door 8 x 7 Feet Cloud Gray | AC8CDM 39K419

CHASE DOORS 8496RD25CGR Swinging Door 8 x 7 Feet Cloud Gray

Item: AC8CDM Model: 8496RD25CGRCross Ref: 39K419
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,200.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwinging Door
Bumpers IncludedSpring Bumper
Door ColorCloud Gray
Door Height8 ft.
Door Seals IncludedYes
Door Thickness3 3/4"
FinishTextured
HingesUpper V Cam, Lower Hinge Guards
Insulation Value25
MaterialPolyethylene
Opening Height8 ft.
Opening Width7 ft.
Width7 ft.
Window ColorClear
Window Height16"
Window MaterialPolycarbonate
Window Width16"

Shipping Info:

Ship weight (kg) 115.65
Ship height (cm)55.88
Ship length (cm)248.92
Ship width (cm)111.76
HS code3925200010
Country of OriginUS

Product Variants

ProductModelDoor HeightDoor ThicknessWindow WidthWindow HeightOpening HeightOpening WidthInsulation ValueDoor ColorPrice
CHASE 7284XDCGR Swinging Door 7 x 6 Feet Cloud Gray | AA3ZXJ 12A638 7284XDCGR7 ft.1 7/8"20 1/2"22 1/2"7 ft.6 ft.10.83Cloud Gray€6,435.73
RFQ
CHASE 3084RCGR Swinging Door 7 x 2.5 Feet Cloud Gray | AC8BQA 39K129 3084RCGR7 ft.1 1/2"12"18"7 ft.2.5 ft.9.86Cloud Gray€2,173.09
RFQ
CHASE 3684RCGR Swinging Door 7 x 3 Feet Cloud Gray | AC8BQB 39K130 3684RCGR7 ft.1 1/2"16"16"7 ft.3 ft.9.86Cloud Gray€2,223.47
RFQ
CHASE 3696RCGR Swinging Door 8 x 3 Feet Cloud Gray | AC8BQC 39K131 3696RCGR8 ft.1 1/2"16"16"8 ft.3 ft.9.86Cloud Gray€2,325.36
RFQ
CHASE 6084RDCGR Swinging Door 7 x 5 Feet Cloud Gray | AC8BQD 39K132 6084RDCGR7 ft.1 1/2"16"16"7 ft.5 ft.9.86Cloud Gray€4,343.10
RFQ
CHASE 6096RDCGR Swinging Door 8 x 5 Feet Cloud Gray | AC8BQE 39K133 6096RDCGR8 ft.1 1/2"16"16"8 ft.5 ft.9.86Cloud Gray€4,536.00
RFQ
CHASE 7284RDCGR Swinging Door 7 x 6 Feet Cloud Gray | AC8BQF 39K134 7284RDCGR7 ft.1 1/2"16"16"7 ft.6 ft.9.86Cloud Gray€4,437.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHASE DOORS 8496RD25CGR Swinging Door 8 x 7 Feet Cloud Gray
€6,200.18 /unit