CHASE 7296RDXHDNAV Swinging Door 8 x 6 Feet Navy Blue | AC8CBN 39K373

CHASE DOORS 7296RDXHDNAV Swinging Door 8 x 6 Feet Navy Blue

Item: AC8CBN Model: 7296RDXHDNAVCross Ref: 39K373
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,135.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwinging Door
Bumpers IncludedSpring Bumper
Door ColorNavy Blue
Door Height8 ft.
Door Seals IncludedYes
Door Thickness1 1/2"
FinishTextured
HingesUpper V Cam, Lower Hinge Guards
Insulation Value9.86
MaterialPolyethylene
Opening Height8 ft.
Opening Width6 ft.
Width6 ft.
Window ColorClear
Window Height16"
Window MaterialPolycarbonate
Window Width16"
Compatible Frame Height8 ft.
Compatible Frame W X H6 ft. x 8 ft.
Compatible Frame Width6 ft.
Door Core MaterialNon-CFC Urethane
Door MaterialPolyethylene
Door W X H6 ft. x 8 ft.
Door Width6 ft.
FeaturesCorrosion Resistant, Insulated Core, Metal Back Spine, Upper and Lower Hinge
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Included
Includes Mounting HardwareMounting Hardware Included
Includes WindowWindows Included
Number Of Doors2
StandardsUSDA

Shipping Info:

Ship weight (kg) 91.8
Ship height (cm)40.64
Ship length (cm)248.92
Ship width (cm)96.52
HS code3925200010
Country of OriginUS

Product Variants

ProductModelDoor HeightDoor ThicknessWindow WidthWindow HeightOpening HeightOpening WidthInsulation ValueDoor ColorPrice
CHASE 6084XDNAV Swinging Door 7 x 5 Feet Navy Blue | AA3ZXL 12A707 6084XDNAV7 ft.1 7/8"14 1/2"22 1/2"7 ft.5 ft.10.83Navy Blue€6,050.21
RFQ
CHASE 6096XDNAV Swinging Door 8 x 5 Feet Navy Blue | AA3ZXM 12A708 6096XDNAV8 ft.1 7/8"14 1/2"22 1/2"8 ft.5 ft.10.83Navy Blue€6,288.87
RFQ
CHASE 7284XDNAV Swinging Door 7 x 6 Feet Navy Blue | AA3ZXN 12A709 7284XDNAV7 ft.1 7/8"20 1/2"22 1/2"7 ft.6 ft.10.83Navy Blue€6,435.73
RFQ
CHASE 7296XDNAV Swinging Door 8 x 6 Feet Navy Blue | AA3ZXP 12A710 7296XDNAV8 ft.1 7/8"20 1/2"22 1/2"8 ft.6 ft.10.83Navy Blue€6,701.09
RFQ
CHASE 9696XDNAV Swinging Door 8 x 8 Feet Navy Blue | AA3ZXQ 12A711 9696XDNAV8 ft.1 7/8"20 1/2"22 1/2"8 ft.8 ft.10.83Navy Blue€7,075.19
RFQ
CHASE 96108XDNAV Swinging Door 9 x 8 Feet Navy Blue | AA3ZXR 12A712 96108XDNAV9 ft.1 7/8"20 1/2"22 1/2"9 ft.8 ft.10.83Navy Blue€7,278.19
CHASE 96120XDNAV Swinging Door 10 x 8 Feet Navy Blue | AA3ZXT 12A713 96120XDNAV10 ft.1 7/8"20 1/2"22 1/2"10 ft.8 ft.10.83Navy Blue€7,645.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHASE DOORS 7296RDXHDNAV Swinging Door 8 x 6 Feet Navy Blue
€6,135.11 /unit