CHASE 7296RDXHDBLA Swinging Door 8 x 6ft Black Polyethylene | AC8CCA 39K384

CHASE DOORS 7296RDXHDBLA Swinging Door 8 x 6ft Black Polyethylene

Item: AC8CCA Model: 7296RDXHDBLACross Ref: 39K384
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,135.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwinging Door
Bumpers IncludedSpring Bumper
Door ColorBlack
Door Height8 ft.
Door Seals IncludedYes
Door Thickness1 1/2"
FinishTextured
HingesUpper V Cam, Lower Hinge Guards
Insulation Value9.86
MaterialPolyethylene
Opening Height8 ft.
Opening Width6 ft.
Width6 ft.
Window ColorClear
Window Height16"
Window MaterialPolycarbonate
Window Width16"
Compatible Frame Height8 ft.
Compatible Frame W X H6 ft. x 8 ft.
Compatible Frame Width6 ft.
Door Core MaterialNon-CFC Urethane
Door MaterialPolyethylene
Door W X H6 ft. x 8 ft.
Door Width6 ft.
FeaturesCorrosion Resistant, Insulated Core, Metal Back Spine, Upper and Lower Hinge
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Included
Includes Mounting HardwareMounting Hardware Included
Includes WindowWindows Included
Number Of Doors2
StandardsUSDA

Shipping Info:

Ship weight (kg) 91.8
Ship height (cm)40.64
Ship length (cm)248.92
Ship width (cm)96.52
HS code3925200010
Country of OriginUS

Product Variants

ProductModelDoor HeightDoor ThicknessWindow WidthWindow HeightOpening HeightOpening WidthMaterialInsulation ValuePrice
CHASE 6084XDBLA Swinging Door 7 x 5ft Black Polyethylene | AA3ZXU 12A714 6084XDBLA7 ft.1 7/8"14 1/2"22 1/2"7 ft.5 ft.Polyethylene10.83€6,050.21
RFQ
CHASE 6096XDBLA Swinging Door 8 x 5ft Black Polyethylene | AA3ZXV 12A715 6096XDBLA8 ft.1 7/8"14 1/2"22 1/2"8 ft.5 ft.Polyethylene10.83€6,288.87
RFQ
CHASE 7284XDBLA Swinging Door 7 x 6ft Black Polyethylene | AA3ZXW 12A716 7284XDBLA7 ft.1 7/8"20 1/2"22 1/2"7 ft.6 ft.Polyethylene10.83€6,435.73
RFQ
CHASE 7296XDBLA Swinging Door 8 x 6ft Black Polyethylene | AA3ZXX 12A717 7296XDBLA8 ft.1 7/8"20 1/2"22 1/2"8 ft.6 ft.Polyethylene10.83€6,701.09
RFQ
CHASE 9696XDBLA Swinging Door 8 x 8ft Black Polyethylene | AA3ZXY 12A718 9696XDBLA8 ft.1 7/8"20 1/2"22 1/2"8 ft.8 ft.Polyethylene10.83€7,075.19
RFQ
CHASE 96108XDBLA Swinging Door 9 x 8ft Black Polyethylene | AA3ZXZ 12A719 96108XDBLA9 ft.1 7/8"20 1/2"22 1/2"9 ft.8 ft.Polyethylene10.83€7,278.19
CHASE 96120XDBLA Swinging Door 10 x 8 Feet Black | AA3ZYA 12A720 96120XDBLA10 ft.1 7/8"20 1/2"22 1/2"10 ft.8 ft.Polyethylene10.83€7,645.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHASE DOORS 7296RDXHDBLA Swinging Door 8 x 6ft Black Polyethylene
€6,135.11 /unit