CHASE 7284RDWHI Swinging Door 7 x 6ft White Polyethylene | AC8BRV 39K170

CHASE DOORS 7284RDWHI Swinging Door 7 x 6ft White Polyethylene

Item: AC8BRV Model: 7284RDWHICross Ref: 39K170
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,567.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwinging Door
Bumpers IncludedSpring Bumper
Door ColorWhite
Door Height7 ft.
Door Seals IncludedYes
Door Thickness1 1/2"
FinishTextured
HingesUpper V Cam, Lower Hinge Guards
Insulation Value9.86
MaterialPolyethylene
Opening Height7 ft.
Opening Width6 ft.
Width6 ft.
Window ColorClear
Window Height16"
Window MaterialPolycarbonate
Window Width16"
Compatible Frame Height7 ft.
Compatible Frame W X H6 ft. x 7 ft.
Compatible Frame Width6 ft.
Door Core MaterialNon-CFC Urethane
Door MaterialPolyethylene
Door W X H6 ft. x 7 ft.
Door Width6 ft.
FeaturesInsulated Core, Patented Fully Composite V Cam Roller Assembly Resists Corrosion and Rust, Upper and Lower Hinge
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Included
Includes Mounting HardwareMounting Hardware Included
Includes WindowWindows Included
Number Of Doors2
StandardsNSF, USDA

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)40.64
Ship length (cm)218.44
Ship width (cm)96.52
HS code3925200010
Country of OriginUS

Product Variants

ProductModelDoor HeightDoor ThicknessWindow WidthWindow HeightOpening HeightOpening WidthInsulation ValueDoor ColorPrice
CHASE 3084RWHI Swinging Door 7 x 2.5 Feet White | AC8BRP 39K165 3084RWHI7 ft.1 1/2"12"18"7 ft.2.5 ft.9.86White€2,173.09
RFQ
CHASE 3684RWHI Swinging Door 7 x 3ft White Polyethylene | AC8BRQ 39K166 3684RWHI7 ft.1 1/2"16"16"7 ft.3 ft.9.86White€2,223.47
CHASE 3696RWHI Swinging Door 8 x 3ft White Polyethylene | AC8BRR 39K167 3696RWHI8 ft.1 1/2"16"16"8 ft.3 ft.9.86White€2,325.36
RFQ
CHASE 6084RDWHI Swinging Door 7 x 5ft White Polyethylene | AC8BRT 39K168 6084RDWHI7 ft.1 1/2"16"16"7 ft.5 ft.9.86White€4,343.10
RFQ
CHASE 6096RDWHI Swinging Door 8 x 5ft White Polyethylene | AC8BRU 39K169 6096RDWHI8 ft.1 1/2"16"16"8 ft.5 ft.9.86White€4,536.00
RFQ
CHASE 7296RDWHI Swinging Door 8 x 6ft White Polyethylene | AC8BRW 39K171 7296RDWHI8 ft.1 1/2"16"16"8 ft.6 ft.9.86White€4,817.74
RFQ
CHASE 8496RDWHI Swinging Door 8 x 7ft White Polyethylene | AC8BRX 39K172 8496RDWHI8 ft.1 1/2"16"16"8 ft.7 ft.9.86White€4,848.72
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHASE DOORS 7284RDWHI Swinging Door 7 x 6ft White Polyethylene
€4,567.49 /unit