CHASE 6084XDRBL Swinging Door, 2 Doors, 5 Ft Door Width, 7 Ft Door Height, Royal Blue | CQ8QFL

CHASE DOORS 6084XDRBL Swinging Door, 2 Doors, 5 Ft Door Width, 7 Ft Door Height, Royal Blue

Item: CQ8QFL Model: 6084XDRBLCross Ref: 12A699
In Stock

Get it by Monday, Jun 16

€6,534.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwinging Door
Bumpers IncludedYes
Door ColorRoyal Blue
Door Height7 ft.
Door Seals IncludedYes
Door Thickness1 7/8"
Door Width5 ft.
FinishTextured
HingesLeft And Right Jamb
Includes42" Spring Bumpers, Mounting Hardware
Insulation Value10.83
Number Of Doors2
Opening Height7 ft.
Opening Width5 ft.
Swinging Door Core MaterialNon CFC Urethane Core
Swinging Door MaterialPolyethylene
Window ColorClear
Window Height22"
Window IncludedYes
Window MaterialPolycarbonate
Window Width14"
Compatible Frame Height7 ft.
Compatible Frame W X H5 ft. x 7 ft.
Compatible Frame Width5 ft.
Door Core MaterialNon-CFC Urethane
Door MaterialPolyethylene
Door W X H5 ft. x 7 ft.
FeaturesCorrosion Resistant, Impact Resistance, Insulated Core, Puncture Resistant, Upper and Lower Hinge
Hinge MaterialZinc-Plated Iron
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Included
Includes Mounting HardwareMounting Hardware Included
Includes WindowWindows Included
StandardsNSF, USDA

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDoor ColorDoor HeightDoor WidthOpening HeightOpening WidthWindow WidthDoor ThicknessHingesPkg. Qty.Price
CHASE 6084XDFGR Swinging Door, 2 Doors, 5 Ft Door Width, 7 Ft Door Height, 22 Inch Widthindow Height, 1 Pr | CQ8QFE 6084XDFGRForest Green7 ft.5 ft.7 ft.5 ft.14"1 7/8"Left And Right Jamb2€6,050.21
CHASE 6084XDCBR Swinging Door, 2 Doors, 5 Ft Door Width, 7 Ft Door Height, Chocolate Brown | CQ8QFF 6084XDCBRChocolate Brown7 ft.5 ft.7 ft.5 ft.14"1 7/8"Left And Right Jamb2€6,050.21
CHASE 6084XDCGR Swinging Door, 2 Doors, 5 Ft Door Width, 7 Ft Door Height, Cloud Gray | CQ8QFG 6084XDCGRCloud Gray7 ft.5 ft.7 ft.5 ft.14"1 7/8"Left And Right Jamb2€6,050.21
CHASE 6084XDJAD Swinging Door, 2 Doors, 5 Ft Door Width, 7 Ft Door Height, Jade | CQ8QFH 6084XDJADJade7 ft.5 ft.7 ft.5 ft.14"1 7/8"Left And Right Jamb2€6,050.21
CHASE 6084XDMGR Swinging Door, 2 Doors, 5 Ft Door Width, 7 Ft Door Height, Metallic Gray | CQ8QFJ 6084XDMGRMetallic Gray7 ft.5 ft.7 ft.5 ft.14"1 7/8"Left And Right Jamb2€6,050.21
CHASE 6084XDRED Swinging Door, 2 Doors, 5 Ft Door Width, 7 Ft Door Height, Red, 22 Inch Widthindow Height | CQ8QFK 6084XDREDRed7 ft.5 ft.7 ft.5 ft.14"1 7/8"Left And Right Jamb2€6,050.21
CHASE 6084XDWHI Swinging Door, 2 Doors, 5 Ft Door Width, 7 Ft Door Height, White | CQ8QFM 6084XDWHIWhite7 ft.5 ft.7 ft.5 ft.14"1 7/8"Left And Right Jamb2€6,050.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHASE DOORS 6084XDRBL Swinging Door, 2 Doors, 5 Ft Door Width, 7 Ft Door Height, Royal Blue
€6,534.22 /pack