CHASE 3684R25MGR Swinging Door 7 x 3 Feet Metallic Gray | AC8CFE 39K458

CHASE DOORS 3684R25MGR Swinging Door 7 x 3 Feet Metallic Gray

Item: AC8CFE Model: 3684R25MGRCross Ref: 39K458
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,706.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwinging Door
Bumpers IncludedSpring Bumper
Door ColorMetallic Gray
Door Height7 ft.
Door Seals IncludedYes
Door Thickness3 3/4"
FinishTextured
HingesUpper V Cam, Lower Hinge Guards
Insulation Value25
MaterialPolyethylene
Opening Height7 ft.
Opening Width3 ft.
Width3 ft.
Window ColorClear
Window Height16"
Window MaterialPolycarbonate
Window Width16"
Compatible Frame Height7 ft.
Compatible Frame W X H3 ft. x 7 ft.
Compatible Frame Width3 ft.
Door Core MaterialNon-CFC Urethane
Door MaterialPolyethylene
Door W X H3 ft. x 7 ft.
Door Width3 ft.
FeaturesImpervious to Moisture Penetration or Panel Separation, Insulated Core, Rotationally Molded Panel Design, Upper and Lower Hinge
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Included
Includes Mounting HardwareMounting Hardware Included
Includes WindowWindows Included
Number Of Doors1
StandardsEISA, NSF, USDA

Shipping Info:

Ship weight (kg) 45
Ship height (cm)33.02
Ship length (cm)218.44
Ship width (cm)96.52
HS code3925200010
Country of OriginUS

Product Variants

ProductModelDoor HeightDoor ColorDoor ThicknessWindow WidthWindow HeightOpening HeightOpening WidthInsulation ValuePrice
CHASE 3084RMGR Swinging Door 7 x 2.5 Feet Metallic Gray | AC8BRZ 39K174 3084RMGR7 ft.Gray1 1/2"12"18"7 ft.2.5 ft.9.86€2,173.09
RFQ
CHASE 3684RMGR Swinging Door 7 x 3 Feet Metallic Gray | AC8BTA 39K175 3684RMGR7 ft.Metallic Gray1 1/2"16"16"7 ft.3 ft.9.86€2,223.47
RFQ
CHASE 3696RMGR Swinging Door 8 x 3 Feet Metallic Gray | AC8BTB 39K176 3696RMGR8 ft.Metallic Gray1 1/2"16"16"8 ft.3 ft.9.86€2,325.36
CHASE 6084RDMGR Swinging Door 7 x 5 Feet Metallic Gray | AC8BTC 39K177 6084RDMGR7 ft.Metallic Gray1 1/2"16"16"7 ft.5 ft.9.86€4,343.10
RFQ
CHASE 6096RDMGR Swinging Door 8 x 5 Feet Metallic Gray | AC8BTD 39K178 6096RDMGR8 ft.Metallic Gray1 1/2"16"16"8 ft.5 ft.9.86€4,536.00
CHASE 7284RDMGR Swinging Door 7 x 6 Feet Metallic Gray | AC8BTE 39K179 7284RDMGR7 ft.Metallic Gray1 1/2"16"16"7 ft.6 ft.9.86€4,437.83
RFQ
CHASE 7296RDMGR Swinging Door 8 x 6 Feet Metallic Gray | AC8BTF 39K180 7296RDMGR8 ft.Metallic Gray1 1/2"16"16"8 ft.6 ft.9.86€4,817.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHASE DOORS 3684R25MGR Swinging Door 7 x 3 Feet Metallic Gray
€2,706.01 /unit