EATON / CHAR-LYNN 158-4227-001 Hydraulic Geroler Spool Valve Motor, 76 Nm, Flow Rate 38 Lq, 1021 Rpm | CD7HAF

EATON / CHAR-LYNN 158-4227-001 Hydraulic Geroler Spool Valve Motor, 76 Nm, Flow Rate 38 Lq, 1021 Rpm

Item: CD7HAF Model: 158-4227-001
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearmotor
Flow Rate38 LQ
Height5.27"
Length6.21"
MaterialCast Iron
Mounting Type2 Bolts Standard
Port Type0.875-14 UNF
Shaft TypeStraight
Speed1021 RPM
Torque76 Nm
Width3.87"

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON / CHAR-LYNN 158-4227-001 Hydraulic Geroler Spool Valve Motor, 76 Nm, Flow Rate 38 Lq, 1021 Rpm