Flat Shipping

Flat Shipping at €24.99 + VAT

CHANNELLOCK 420 Plier Tongue/groove 9 1/2 In | AD6YXJ 4CR37

CHANNELLOCK 420 Plier Tongue/groove 9 1/2 In

Item: AD6YXJ Model: 420Cross Ref: 4CR37
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTongue and Groove Pliers
Adjustment TypeGroove Joint
FinishPolish
Handle TypeDipped
Jaw Length1"
Jaw TypeStraight
MaterialForged Alloy Steel
Max. Jaw Opening1 1/2"
No. Of Jaw Positions5
Overall Length9 1/2"
Tether CapableStandard Tool
Adjustment MechanismGroove Joint
FeaturesChannellock Blue Grips For Comfort, Laser Heat-Treated Teeth, Patented Reinforcing Edge, Permalock Fastener Eliminates Nut And Bolt Failure, Right Angle
Grip StyleStandard Cushion
Handle ColorBlue
InsulatedNo
Jaw Opening TypeManual
Jaw ShapeFlat
Jaw TextureSerrated
Jaw Thickness1/2"
Maximum Jaw Opening1 1/2"
Non-sparkingNo
Number Of Jaw Positions5
Plier MaterialSteel
Plier TypeTongue & Groove Pliers
StandardsANSI B107.23
Steel TypeHigh Carbon Steel
Tether ReadyNo
Weight0.87 lbs.

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)2.54
Ship length (cm)24.13
Ship width (cm)2.12
HS code8203204000
Country of OriginUS

Product Variants

ProductModelMax. Jaw OpeningOverall LengthPrice
CHANNELLOCK 428 Tongue And Groove Plier 8 Inch Length Steel Blue | AA2KKV 10N541 4281 1/2"8"€16.38
CHANNELLOCK 424 Tongue And Groove Plier 4 1/2 Inch Length | AB4JWQ 1YHL5 4241/2"4 1/2"€24.67
CHANNELLOCK 432 Tongue And Groove Plier V-jaw 10 In | AD2XYL 3WDG4 4322"10"€17.23
CHANNELLOCK 420CB Tongue And Groove Plier 9-1/2 Inch Length | AD3LGQ 3ZZT6 420CB1 1/2"9 1/2"€23.00
CHANNELLOCK 430CB Tongue And Groove Plier 10 Inch Length | AD3LGT 3ZZT8 430CB2"10"€23.65
CHANNELLOCK 410 Plier Tongue/groove Nutbuster 9 1/2 In | AD6YXG 4CR35 4101 1/8"9 1/2"€29.61
CHANNELLOCK 414 Plier Tongue/groove Nutbuster 14 In | AD6YXH 4CR36 4142"14"€31.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHANNELLOCK 420 Plier Tongue/groove 9 1/2 In
€31.06 /unit