Flat Shipping

Flat Shipping at €24.99 + VAT

CHAMPION M2288 Elbow, Compression, 3/4 | CQ8PJM

CHAMPION M2288 Elbow

Item: CQ8PJM Model: M2288Cross Ref: 26DR25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Product TypeElbow Compression
SeriesChampion Series

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
CHAMPION M3088 Elbow, 1/4 X 90 Degree | CQ8PJL M3088M3088-
RFQ
CHAMPION M987B Elbow, Street | CQ8PJN M987BM987B€10.65

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAMPION M2288 Elbow
€55.60 /unit