CHAMPION TOOL STORAGE N15000601ILCFTB-BB Cabinet, 22-3/16 x 35-7/8 x 28-1/2 Inch Size, 6 Drawers, 58 Compartment, Bright Blue | CJ6BHZ

CHAMPION TOOL STORAGE N15000601ILCFTB-BB Cabinet, 22-3/16 x 35-7/8 x 28-1/2 Inch Size, 6 Drawers, 58 Compartment, Bright Blue

Item: CJ6BHZ Model: N15000601ILCFTB-BB
Limited Availability
€2,743.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet

Shipping Info:

Ship height (cm)101.6
Ship length (cm)66.04
Ship width (cm)83.82
Country of OriginUS

Product Variants

ProductModelColorHeightNumber Of DoorsNumber Of ShelvesFinishDepthPrice
CHAMPION TOOL STORAGE N6000201ILC-BB Cabinet, 22-3/16 x 15-3/4 x 28-1/2 Inch Size, 2 Drawers, 13 Compartment, Bright Blue | CJ6BHJ N6000201ILC-BB------€1,475.42
RFQ
CHAMPION TOOL STORAGE N6000202ILC-BB Cabinet, 22-3/16 x 15-3/4 x 28-1/2 Inch Size, 2 Drawers, 13 Compartment, Bright Blue | CJ6BHK N6000202ILC-BB------€1,475.42
RFQ
CHAMPION TOOL STORAGE N6000301ILC-BB Cabinet, 22-3/16 x 15-3/4 x 28-1/2 Inch Size, 3 Drawers, 34 Compartment, Bright Blue | CJ6BHL N6000301ILC-BB------€1,731.54
RFQ
CHAMPION TOOL STORAGE N6000401ILC-BB Cabinet, 22-3/16 x 15-3/4 x 28-1/2 Inch Size, 4 Drawers, 50 Compartment, Bright Blue | CJ6BHM N6000401ILC-BB------€1,987.68
RFQ
CHAMPION TOOL STORAGE N12000301ILCFTB-BB Cabinet, 22-3/16 x 29-7/8 x 28-1/2 Inch Size, 3 Drawers, 17 Compartment, Bright Blue | CJ6BHN N12000301ILCFTB-BB------€1,860.09
RFQ
CHAMPION TOOL STORAGE N12000401ILCFTB-BB Cabinet, 22-3/16 x 29-7/8 x 28-1/2 Inch Size, 4 Drawers, 33 Compartment, Bright Blue | CJ6BHP N12000401ILCFTB-BB------€2,116.22
RFQ
CHAMPION TOOL STORAGE N12000402ILCFTB-BB Cabinet, 22-3/16 x 29-7/8 x 28-1/2 Inch Size, 4 Drawers, 29 Compartment, Bright Blue | CJ6BHQ N12000402ILCFTB-BB------€2,116.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAMPION TOOL STORAGE N15000601ILCFTB-BB Cabinet, 22-3/16 x 35-7/8 x 28-1/2 Inch Size, 6 Drawers, 58 Compartment, Bright Blue
€2,743.96 /unit