Flat Shipping

Flat Shipping at €24.99 + VAT

CHAMPION POWER EQUIPMENT 48033 Generator Ext Cord, 25ft, 30A, 125/250V, 25 ft Cord Length, L14-30P, 10/3 | CQ8PUG

CHAMPION POWER EQUIPMENT 48033 Generator Ext Cord, 25ft, 30A, 125/250V, 25 ft Cord Length, L14-30P

Item: CQ8PUG Model: 48033Cross Ref: 53EC27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord
Connector End5-20R
Cord Length25 ft.
FunctionPower Cord To Use With Generator
Gauge10 ga.
MaterialPlastic
Number Of Conductors3
Plug EndL14-30P
Cord Trade DesignationSJTW
Current Rating30A
Jacket MaterialThermoplastic
Nema Connector ConfigurationNEMA 5-20R
Nema Plug ConfigurationL14-30P
Product TypeExtension Cord
Rated Voltage125/250V AC
Wire Size10 AWG

Shipping Info:

Ship weight (kg) 4.23
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCord LengthMaterialConnector EndGaugeNumber Of ConductorsPrice
CHAMPION POWER EQUIPMENT 100319 Parallel Cable Kit, 50A, Parallel Cable Kit, 50A, 4 Ft Cord Length | CQ8PUE 1003194 ft.Plastic---€114.20
CHAMPION POWER EQUIPMENT 48034 Generator Ext Cord 25 ft 30A, 125V, Generator Ext Cord 25 ft 30A, 125V | CQ8PUF 4803425 ft.Plastic5-15R--€100.83
CHAMPION POWER EQUIPMENT 100437 Generator Extension Cord, Generator Extension Cord, 25 ft Cord Length, 5-20R | CQ8PUP 10043725 ft.Thermoplastic5-20R10 ga.3€131.19
CHAMPION POWER EQUIPMENT 100436 Generator Extension Cord, Generator Extension Cord, 25 ft Cord Length, 5-20R | CQ8PUQ 10043625 ft.Thermoplastic5-20R10 ga.3€71.80
CHAMPION POWER EQUIPMENT 100395 Generator Extension Cord, Generator Extension Cord, 25 ft Cord Length, L14-30 | CQ8PUR 10039525 ft.ThermoplasticL14-30--€97.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAMPION POWER EQUIPMENT 48033 Generator Ext Cord, 25ft, 30A, 125/250V, 25 ft Cord Length, L14-30P
€106.78 /unit