Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF9-15-12-1 Continuous Flexing Control Cable 10a 300v | AB7ULT 24C093

CHAINFLEX CF9-15-12-1 Continuous Flexing Control Cable 10a 300v

Item: AB7ULT Model: CF9-15-12-1Cross Ref: 24C093
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCont. Flexing Control Cable
Conductor MaterialCopper
Jacket ColorDark Blue
Jacket MaterialThermoplastic Elastomer
Max. Amps10A
Max. Voltage300V
Min. Bend Radius5 x O.D.
Nominal Outside Dia.0.55"
Number Of Conductors12
Shielded / UnshieldedUnshielded
Spool Length1 ft. to 1600 ft.
Temp. Range-31°F to +212°F
Wire Size16 AWG
Cable SeriesSeries CF9
Conductor Color Code(1) Green, Yellow, Black With White Numbers
Conductor Size16 AWG
LengthOrder by the Foot
Maximum Operating Temperature212°F
Minimum Bend Radius Factor - E-chain5 x OD
Minimum Bend Radius Factor - Fixed3 x OD
Minimum Bend Radius Factor - Flexible4 x OD
Minimum Operating Temperature - Flexible-31°F
Outside Dia.0.55"
Product TypeControl Cable
Resistance PropertiesCoolant Resistant, Flame Retardant, Oil and Grease Resistant
ShieldingUnshielded
StandardsCE
Voltage300V

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)17.78
HS code8544499000
Country of OriginDE

Product Variants

ProductModelNumber Of ConductorsNominal Outside Dia.Jacket MaterialJacket ColorMax. AmpsMin. Bend RadiusSpool LengthMax. VoltagePrice
CHAINFLEX CF9-05-02-1 Continuous Flexing Control Cable 10a 300v | AB7ULD 24C080 CF9-05-02-121/5"Thermoplastic ElastomerDark Blue10A5 x O.D.1 ft. to 1600 ft.300V€2.04
CHAINFLEX CF9-05-03-1 Continuous Flexing Control Cable 10a 300v | AB7ULE 24C081 CF9-05-03-130.22"Thermoplastic ElastomerDark Blue10A5 x O.D.1 ft. to 1600 ft.300V€2.38
CHAINFLEX CF9-05-04-1 Continuous Flexing Control Cable 10a 300v | AB7ULF 24C082 CF9-05-04-140.22"Thermoplastic ElastomerDark Blue10A5 x O.D.1 ft. to 1600 ft.300V€3.06
CHAINFLEX CF9-07-05-1 Continuous Flexing Control Cable 10a 300v | AB7ULK 24C086 CF9-07-05-150.26"Thermoplastic ElastomerDark Blue10A5 x O.D.1 ft. to 1600 ft.300V€4.72
CHAINFLEX CF9-15-18-1 Continuous Flexing Control Cable 10a 300v | AB7ULU 24C094 CF9-15-18-1180.67"Thermoplastic ElastomerDark Blue10A5 x O.D.1 ft. to 1600 ft.300V€22.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF9-15-12-1 Continuous Flexing Control Cable 10a 300v
€17.17 /unit