Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF881-15-24 Control Cable, Cf881, PVC Jacket, Jet Black, 24 Conductors, 16 Awg, Shielded, 7 X Od | CQ8NEK

CHAINFLEX CF881-15-24 Control Cable, Cf881, PVC Jacket, Jet Black, 24 Conductors, 16 Awg, Shielded, 7 X Od

Item: CQ8NEK Model: CF881-15-24Cross Ref: 801K57
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Cable
Conductor MaterialCopper
Conductor Size16 AWG
Jacket ColorJet Black
Jacket MaterialPVC
LengthOrder By The Foot
Max. Acceleration20 m/sq. sec.
Max. Operating Temp.158°F
Maximum Velocity (unsupported)9.84 FPS
Min. Operating Temp. (fixed)5°F
Min. Operating Temp. (flexible)23°F
Minimum Bend Radius Factor (fixed)7 x OD
Minimum Bend Radius Factor (flexible)10 x OD
Minimum Bend Radius Factor E-chain12.5 x OD
Number Of Conductors24
Resistance PropertiesFlame Retardant, Oil And Grease Resistant
ShieldingShielded
Voltage300V
Cable SeriesSeries CF881
Conductor Color CodeBlack, White, Green, Yellow
Maximum Acceleration20 m/sq. sec.
Maximum Operating Temperature158°F
Maximum Velocity - Unsupported9.84 FPS
Minimum Bend Radius Factor - E-chain12.5 x OD
Minimum Bend Radius Factor - Fixed7 x OD
Minimum Bend Radius Factor - Flexible10 x OD
Minimum Operating Temperature - Fixed5°F
Minimum Operating Temperature - Flexible23°F
Product TypeControl Cable
Standards2011/65/EU (ROHS COMPLIANT-II), CE 2014/35/EU, CTP C-DE.PB49.B.00449, EAC TC RU C-DE. ME77.B.01560, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, NFPA 79 2012 CHAPTER 12.9, PV 3.10.7 STATUS 1992

Shipping Info:

Ship weight (kg) 0.1386
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelJacket MaterialMinimum Bend Radius Factor (fixed)VoltageMax. Operating Temp.Jacket ColorShieldingOutside Dia.Number Of ConductorsPrice
CHAINFLEX CF888-021 Bus Cable, CF888, CAN-Bus, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBU CF888-021PVC8 x OD50V158°FRedShielded0.33"-€2.52
CHAINFLEX CF888-045 Bus Cable, CF888, Ethernet/CAT5e, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBV CF888-045PVC8 x OD50V158°FRedShielded7/25"-€3.32
CHAINFLEX CF888-001 Bus Cable, CF888, Profibus, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBW CF888-001PVC8 x OD50V158°FRedShielded0.31"-€2.20
CHAINFLEX CF888-060 Bus Cable, CF888, Profinet, PVC Jacket, Yellow/Green, Shielded, 8 x OD, Order by the Foot | CQ8MBX CF888-060PVC8 x OD50V158°FYellow, GreenShielded7/25"-€3.47
CHAINFLEX CF898-081 Bus Cable, CF898, ASI Bus, PUR Jacket, Black, Shielded, 8 x OD, Order by the Foot | CQ8MBY CF898-081PUR8 x OD50V158°FBlackShielded--€3.83
CHAINFLEX CF898-083 Bus Cable, CF898, ASI Bus, PUR Jacket, Black, Shielded, 8 x OD, Order by the Foot | CQ8MBZ CF898-083PUR8 x OD50V158°FBlackShielded--€4.42
CHAINFLEX CF898-082 Bus Cable, CF898, ASI Bus, PUR Jacket, Yellow, Shielded, 8 x OD, Order by the Foot | CQ8MCA CF898-082PUR8 x OD50V158°FYellowShielded--€4.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF881-15-24 Control Cable, Cf881, PVC Jacket, Jet Black, 24 Conductors, 16 Awg, Shielded, 7 X Od
€22.56 /unit