CHAINFLEX CF77-UL-15-25-100 Continuous Flexing Control Cable 8a 300v | AB7UHV 24C026

CHAINFLEX CF77-UL-15-25-100 Continuous Flexing Control Cable 8a 300v

Item: AB7UHV Model: CF77-UL-15-25-100Cross Ref: 24C026
In Stock

Get it by Tuesday, Jun 17

€1,917.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCont. Flexing Control Cable
Conductor MaterialCopper
Jacket ColorGray
Jacket MaterialPolyurethane
Max. Voltage300V
Min. Bend Radius7.5 x O.D.
Nominal Outside Dia.0.77"
Number Of Conductors25
Shielded / UnshieldedUnshielded
Spool Length100 ft.
Temp. Range-31°F to +176°F
Wire Size16 AWG
Cable SeriesSeries CF77-UL
Conductor Color Code(1) Green, Yellow, Black With White Numbers
Conductor Size16 AWG
Length100 ft.
Maximum Operating Temperature176°F
Minimum Bend Radius Factor - E-chain6.8 x OD
Minimum Bend Radius Factor - Fixed4 x OD
Minimum Bend Radius Factor - Flexible5 x OD
Minimum Operating Temperature - Flexible-40°F
Outside Dia.0.77"
Product TypeControl Cable
Resistance PropertiesCoolant Resistant, Flame Retardant, Oil and Grease Resistant
ShieldingUnshielded
StandardsCRUUS/CE
Voltage1000V

Shipping Info:

Ship weight (kg) 20.565
Ship height (cm)20.32
Ship length (cm)47.75
Ship width (cm)46.99
HS code8544499000
Country of OriginDE

Product Variants

ProductModelJacket MaterialNumber Of ConductorsJacket ColorNominal Outside Dia.Max. VoltageSpool LengthMin. Bend RadiusShielded / UnshieldedPrice
CHAINFLEX CF77-UL-15-25-1 Continuous Flexing Control Cable 8a 300v | AB7UET 24A987 CF77-UL-15-25-1Polyurethane25Gray0.77"300V-7.5 x O.D.Unshielded€18.60
CHAINFLEX CF77-UL-15-25-25 Continuous Flexing Control Cable 8a 300v | AB7UGZ 24C007 CF77-UL-15-25-25Polyurethane25Gray0.77"300V25 ft.7.5 x O.D.Unshielded€383.16
CHAINFLEX CF5-05-03 Continuous Flexing Control Cable 8a 600v | AC3JQF 2TYW8 CF5-05-03PVC3Green6/25"600V-7.5 x O.D.Unshielded€1.46
CHAINFLEX CF5-05-03-25 Continuous Flexing Control Cable 8a 600v | AC3JVJ 2TZJ6 CF5-05-03-25PVC3Green6/25"600V25 ft.7.5 x O.D.Unshielded€33.57
CHAINFLEX CF5-05-03-100 Continuous Flexing Control Cable 8a 600v | AC3UKL 2WGG7 CF5-05-03-100PVC3Green6/25"600V100 ft.7.5 x O.D.Unshielded€128.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF77-UL-15-25-100 Continuous Flexing Control Cable 8a 300v
€1,917.30 /unit