Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF6-15-07-25 Continuous Flexing Control Cable 14a 600v | AC3JXA 2TZP8

CHAINFLEX CF6-15-07-25 Continuous Flexing Control Cable 14a 600v

Item: AC3JXA Model: CF6-15-07-25Cross Ref: 2TZP8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€222.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCont. Flexing Control Cable
Conductor MaterialCopper
Jacket ColorGreen
Jacket MaterialPVC
Max. Amps14A
Max. Voltage600V
Min. Bend Radius7.5 x O.D.
Nominal Outside Dia.0.55"
Number Of Conductors7
Shielded / UnshieldedShielded
Spool Length25 ft.
Temp. Range+23°F to +158°F
Wire Size16 AWG
Cable SeriesSeries CF6
Conductor Color Code(1) Green, Yellow, Black With White Numbers
Conductor Size16 AWG
Length25 ft.
Maximum Operating Temperature158°F
Minimum Bend Radius Factor - E-chain6.8 x OD
Minimum Bend Radius Factor - Fixed4 x OD
Minimum Bend Radius Factor - Flexible5 x OD
Minimum Operating Temperature - Flexible23°F
Outside Dia.0.55"
Product TypeControl Cable
Resistance PropertiesOil and Grease Resistant
ShieldingShielded
StandardsCRUUS/ CE
Voltage600V

Shipping Info:

Ship weight (kg) 2.5088
Ship height (cm)15.24
Ship length (cm)45.72
Ship width (cm)33.02
HS code8544493080
Country of OriginDE

Product Variants

ProductModelJacket MaterialNumber Of ConductorsJacket ColorNominal Outside Dia.Max. VoltageShielded / UnshieldedSpool LengthMax. AmpsPrice
CHAINFLEX CF77-UL-07-03-1 Continuous Flexing Control Cable 14a 300v | AB7UEE 24A975 CF77-UL-07-03-1Polyurethane3Gray6/25"300VUnshielded-14A€2.43
CHAINFLEX CF77-UL-07-04-1 Continuous Flexing Control Cable 14a 300v | AB7UEF 24A976 CF77-UL-07-04-1Polyurethane4Gray0.26"300VUnshielded-14A€2.63
CHAINFLEX CF77-UL-07-03-25 Continuous Flexing Control Cable 14a 300v | AB7UFA 24A994 CF77-UL-07-03-25Polyurethane3Gray6/25"300VUnshielded25 ft.14A€49.47
CHAINFLEX CF77-UL-07-04-25 Continuous Flexing Control Cable 14a 300v | AB7UFB 24A995 CF77-UL-07-04-25Polyurethane4Gray0.26"300VUnshielded25 ft.14A€53.81
CHAINFLEX CF77-UL-07-03-100 Continuous Flexing Control Cable 14a 300v | AB7UHG 24C014 CF77-UL-07-03-100Polyurethane3Gray6/25"300VUnshielded100 ft.14A€187.12
CHAINFLEX CF77-UL-07-04-100 Continuous Flexing Control Cable 14a 300v | AB7UHH 24C015 CF77-UL-07-04-100Polyurethane4Gray0.26"300VUnshielded100 ft.14A€203.03
CHAINFLEX CF78-UL-07-03-1 Continuous Flexing Control Cable 14a 300v | AB7UJB 24C032 CF78-UL-07-03-1Polyurethane3Gray0.31"300VShielded-14A€3.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF6-15-07-25 Continuous Flexing Control Cable 14a 600v
€222.53 /unit