Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF5-25-18 Continuous Flexing Control Cable 13a 600v | AC3JRE 2TYZ3

CHAINFLEX CF5-25-18 Continuous Flexing Control Cable 13a 600v

Item: AC3JRE Model: CF5-25-18Cross Ref: 2TYZ3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCont. Flexing Control Cable
Conductor MaterialBare Copper
Jacket ColorGreen
Jacket MaterialPVC
Max. Amps13A
Max. Voltage600V
Min. Bend Radius7.5 x O.D.
Nominal Outside Dia.1 2/25"
Number Of Conductors18
Shielded / UnshieldedUnshielded
Temp. Range+23°F to +158°F
Wire Size14 AWG
Cable SeriesSeries CF5
Conductor Color Code(1) Green, Yellow, Black With White Numbers
Conductor Size14 AWG
LengthOrder by the Foot
Maximum Operating Temperature158°F
Minimum Bend Radius Factor - E-chain6.8 x OD
Minimum Bend Radius Factor - Fixed4 x OD
Minimum Bend Radius Factor - Flexible5 x OD
Minimum Operating Temperature - Flexible23°F
Outside Dia.1.08"
Product TypeControl Cable
Resistance PropertiesOil and Grease Resistant
ShieldingUnshielded
StandardsCRUUS/ CE
Voltage600V

Shipping Info:

Ship weight (kg) 0.747
Ship height (cm)15.24
Ship length (cm)45.72
Ship width (cm)33.02
HS code8544493080
Country of OriginDE

Product Variants

ProductModelJacket MaterialNumber Of ConductorsJacket ColorNominal Outside Dia.Max. VoltageShielded / UnshieldedSpool LengthMax. AmpsPrice
CHAINFLEX CF77-UL-15-07-1 Continuous Flexing Control Cable 13a 300v | AB7UEP 24A984 CF77-UL-15-07-1Polyurethane7Gray0.39"300VUnshielded-13A€6.25
CHAINFLEX CF77-UL-15-07-25 Continuous Flexing Control Cable 13a 300v | AB7UGW 24C004 CF77-UL-15-07-25Polyurethane7Gray0.39"300VUnshielded25 ft.13A€129.76
CHAINFLEX CF77-UL-15-07-100 Continuous Flexing Control Cable 13a 300v | AB7UHR 24C023 CF77-UL-15-07-100Polyurethane7Gray0.39"300VUnshielded100 ft.13A€524.17
CHAINFLEX CF78-UL-15-07-1 Continuous Flexing Control Cable 13a 300v | AB7UJK 24C040 CF78-UL-15-07-1Polyurethane7Gray0.49"300VShielded-13A€9.41
CHAINFLEX CF78-UL-15-07-25 Continuous Flexing Control Cable 13a 300v | AB7UKB 24C055 CF78-UL-15-07-25Polyurethane7Gray0.49"300VShielded25 ft.13A€173.94
CHAINFLEX CF78-UL-15-07-100 Continuous Flexing Control Cable 13a 300v | AB7UKT 24C070 CF78-UL-15-07-100Polyurethane7Gray0.49"300VShielded100 ft.13A€801.16
CHAINFLEX CF5-25-18-25 Continuous Flexing Control Cable 13a 600v | AC3JWH 2TZN1 CF5-25-18-25PVC18Green1 2/25"600VUnshielded25 ft.13A€386.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF5-25-18 Continuous Flexing Control Cable 13a 600v
€34.55 /unit