Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF300-160-01-1 Continuous Flexing Power Cable 99a 1000v | AB7UNX 24C144

CHAINFLEX CF300-160-01-1 Continuous Flexing Power Cable 99a 1000v

Item: AB7UNX Model: CF300-160-01-1Cross Ref: 24C144
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCont. Flexing Power Cable
Conductor MaterialCopper
Jacket ColorBlack
Jacket MaterialThermoplastic Elastomer
Max. Amps99A
Max. Voltage1000V
Min. Bend Radius7.5 x O.D.
Nominal Outside Dia.0.37"
Number Of Conductors1
Shielded / UnshieldedUnshielded
Spool Length1 ft. to 1600 ft.
Temp. Range-31°F to +194°F
Wire ColorCopper
Cable SeriesSeries CF300-UL
Conductor Color CodeBlack
Conductor Size6 AWG
LengthOrder by the Foot
Maximum Operating Temperature194°F
Minimum Bend Radius Factor - E-chain7.5 x OD
Minimum Bend Radius Factor - Fixed4 x OD
Minimum Bend Radius Factor - Flexible6 x OD
Minimum Operating Temperature - Flexible-49°F
Outside Dia.0.37"
Resistance PropertiesCoolant Resistant, Flame Retardant, Oil and Grease Resistant
ShieldingUnshielded
StandardsCRUUS/CE
Voltage1000V

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)17.78
HS code8544499000
Country of OriginDE

Product Variants

ProductModelJacket MaterialNumber Of ConductorsNominal Outside Dia.Shielded / UnshieldedSpool LengthJacket ColorMax. AmpsMin. Bend RadiusPrice
CHAINFLEX CF34-160-04-1 Continuous Flexing Power Cable 99a 1000v | AB7UNP 24C137 CF34-160-04-1Thermoplastic Elastomer40.77"Unshielded1 ft. to 1600 ft.Black99A7.5 x O.D.€35.67
CHAINFLEX CF310-160-01-1 Continuous Flexing Power Cable 99a 1000v | AB7UPK 24C156 CF310-160-01-1Thermoplastic Elastomer10.39"Shielded1 ft. to 1600 ft.Black99A7.5 x O.D.€6.79
CHAINFLEX CF31-160-04 Continuous Flexing Power Cable 99a 1000v | AC3JUU 2TZG9 CF31-160-04PVC40.95"Shielded-Black99A7.5 x O.D.€34.62
CHAINFLEX CF31-160-04-25 Continuous Flexing Power Cable 99a 1000v | AC3JYY 2TZW7 CF31-160-04-25PVC40.95"Shielded25 ft.Black99A7.5 x O.D.€643.31
CHAINFLEX CF31-160-04-100 Continuous Flexing Power Cable 99a 1000v | AC3UPA 2WGV8 CF31-160-04-100PVC40.95"Shielded100 ft.Black99A7.5 x O.D.€2,494.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF300-160-01-1 Continuous Flexing Power Cable 99a 1000v
€6.85 /unit