Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF300-100-01-1 Continuous Flexing Power Cable 74a 1000v | AB7UNW 24C143

CHAINFLEX CF300-100-01-1 Continuous Flexing Power Cable 74a 1000v

Item: AB7UNW Model: CF300-100-01-1Cross Ref: 24C143
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCont. Flexing Power Cable
Conductor MaterialCopper
Jacket ColorBlack
Jacket MaterialThermoplastic Elastomer
Max. Amps74A
Max. Voltage1000V
Min. Bend Radius7.5 x O.D.
Nominal Outside Dia.0.31"
Number Of Conductors1
Shielded / UnshieldedUnshielded
Spool Length1 ft. to 1600 ft.
Temp. Range-31°F to +194°F
Wire ColorCopper
Cable SeriesSeries CF300-UL
Conductor Color CodeBlack
Conductor Size8 AWG
LengthOrder by the Foot
Maximum Operating Temperature194°F
Minimum Bend Radius Factor - E-chain7.5 x OD
Minimum Bend Radius Factor - Fixed4 x OD
Minimum Bend Radius Factor - Flexible6 x OD
Minimum Operating Temperature - Flexible-49°F
Outside Dia.0.31"
Resistance PropertiesCoolant Resistant, Flame Retardant, Oil and Grease Resistant
ShieldingUnshielded
StandardsCRUUS/CE
Voltage1000V

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)17.78
HS code8544499000
Country of OriginDE

Product Variants

ProductModelJacket MaterialNumber Of ConductorsNominal Outside Dia.Shielded / UnshieldedSpool LengthJacket ColorMax. AmpsMin. Bend RadiusPrice
CHAINFLEX CF34-100-04-1 Continuous Flexing Power Cable 74a 1000v | AB7UNN 24C136 CF34-100-04-1Thermoplastic Elastomer40.67"Unshielded1 ft. to 1600 ft.Black74A7.5 x O.D.€28.94
CHAINFLEX CF35-100-04-1 Continuous Flexing Power Cable 74a 1000v | AB7UNU 24C141 CF35-100-04-1Thermoplastic Elastomer40.77"Shielded1 ft. to 1600 ft.Black74A7.5 x O.D.€33.99
CHAINFLEX CF310-100-01-1 Continuous Flexing Power Cable 74a 1000v | AB7UPJ 24C155 CF310-100-01-1Thermoplastic Elastomer10.34"Shielded1 ft. to 1600 ft.Black74A7.5 x O.D.€6.56
CHAINFLEX CF30-100-04 Continuous Flexing Power Cable 74a 1000v | AC3JUN 2TZG4 CF30-100-04PVC40.71"Unshielded-Black74A7.5 x O.D.€19.39
CHAINFLEX CF30-100-04-25 Continuous Flexing Power Cable 74a 1000v | AC3JYT 2TZW2 CF30-100-04-25PVC40.71"Unshielded25 ft.Black74A7.5 x O.D.€382.32
CHAINFLEX CF30-100-04-100 Continuous Flexing Power Cable 74a 1000v | AC3UNV 2WGV3 CF30-100-04-100PVC40.71"Unshielded100 ft.Black74A7.5 x O.D.€1,305.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF300-100-01-1 Continuous Flexing Power Cable 74a 1000v
€4.54 /unit