Item | Motor Cable |
Conductor Material | Copper |
Includes Ground | Yes |
Jacket Color | Orange |
Jacket Material | TPE |
Length | Order By The Foot |
Max. Acceleration | 262.5 m/sq. sec. |
Max. Operating Temp. | 212°F |
Maximum Velocity (supported) | 16 FPS |
Maximum Velocity (unsupported) | 33 FPS |
Min. Operating Temp. (fixed) | -48°F |
Min. Operating Temp. (flexible) | -31°F |
Minimum Bend Radius Factor (fixed) | 4 x OD |
Minimum Bend Radius Factor (flexible) | 5 x OD |
Minimum Bend Radius Factor E-chain | 6.8 x OD |
Outside Dia. | 0.55" |
Resistance Properties | Coolant Resistant, Oil And Grease Resistant, UV/Sunlight Resistant |
Shielding | Shielded |
Voltage | 1000V |
Cable Series | Series CF29-D |
Conductor Color Code | Black, White, Green, Yellow |
Maximum Acceleration | 262.5 m/sq. sec. |
Maximum Operating Temperature | 212°F |
Maximum Velocity - Supported | 16 FPS |
Maximum Velocity - Unsupported | 33 FPS |
Minimum Bend Radius Factor - E-chain | 6.8 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Minimum Operating Temperature - Fixed | -48°F |
Minimum Operating Temperature - Flexible | -31°F |
Outside Diameter | 0.55" |
Product Type | Servo Motor Cable |
Standards | CE AND CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV TYPE TESTING 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 CHAPTER 12.9, UL/CSA AWM |