Item | Cable |
Conductor Color Code | In Accordance With DIN 47100 |
Conductor Material | Copper |
Conductor Size | 24 AWG |
Jacket Color | Silver Gray |
Jacket Material | PVC |
Length | Order By The Foot |
Max. Acceleration | 65.6 m/sq. sec. |
Max. Operating Temp. | 158°F |
Maximum Velocity (supported) | 7 FPS |
Maximum Velocity (unsupported) | 10 FPS |
Min. Operating Temp. (fixed) | 5°F |
Min. Operating Temp. (flexible) | 23°F |
Minimum Bend Radius Factor (fixed) | 5 x OD |
Minimum Bend Radius Factor (flexible) | 8 x OD |
Minimum Bend Radius Factor E-chain | 10 x OD |
Number Of Conductors | 14 |
Outside Dia. | 0.3" |
Resistance Properties | Flame Retardant, Oil And Grease Resistant |
Shielding | Shielded |
Voltage | 300V |
Cable Series | Series CF240 |
Maximum Acceleration | 65.6 m/sq. sec. |
Maximum Operating Temperature | 158°F |
Maximum Velocity - Supported | 7 FPS |
Maximum Velocity - Unsupported | 10 FPS |
Minimum Bend Radius Factor - E-chain | 10 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Minimum Operating Temperature - Fixed | 5°F |
Minimum Operating Temperature - Flexible | 23°F |
Product Type | Data Cable |
Standards | 2011/65/EU (ROHS COMPLIANT-II), CE GUIDELINE 2014/35/EU, CEI 20-35, CF240.02.24 ISO CLASS 1 (OUTER JACKET MATERIAL), IPA STANDARD 14644-1, CTP C-DE.PB49.B.00416, DIN EN 50363-4-1, EAC TC RU C-DE. ME77.B.01254, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, NFPA 79 2012 CHAPTER 12.9, PV 3.10.7 STATUS 1992 |