Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF240-01-18 Data Cable, Cf240, PVC Jacket, Silver Gray, 18 Conductors, 26 Awg, Shielded, 5 X Od | CQ8MHK

CHAINFLEX CF240-01-18 Data Cable, Cf240, PVC Jacket, Silver Gray, 18 Conductors, 26 Awg, Shielded, 5 X Od

Item: CQ8MHK Model: CF240-01-18Cross Ref: 801LG4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Conductor Color CodeIn Accordance With DIN 47100
Conductor MaterialCopper
Conductor Size26 AWG
Jacket ColorSilver Gray
Jacket MaterialPVC
LengthOrder By The Foot
Max. Acceleration65.6 m/sq. sec.
Max. Operating Temp.158°F
Maximum Velocity (supported)7 FPS
Maximum Velocity (unsupported)10 FPS
Min. Operating Temp. (fixed)5°F
Min. Operating Temp. (flexible)23°F
Minimum Bend Radius Factor (fixed)5 x OD
Minimum Bend Radius Factor (flexible)8 x OD
Minimum Bend Radius Factor E-chain10 x OD
Number Of Conductors18
Outside Dia.0.3"
Resistance PropertiesFlame Retardant, Oil And Grease Resistant
ShieldingShielded
Voltage300V
Cable SeriesSeries CF240
Maximum Acceleration65.6 m/sq. sec.
Maximum Operating Temperature158°F
Maximum Velocity - Supported7 FPS
Maximum Velocity - Unsupported10 FPS
Minimum Bend Radius Factor - E-chain10 x OD
Minimum Bend Radius Factor - Fixed5 x OD
Minimum Bend Radius Factor - Flexible8 x OD
Minimum Operating Temperature - Fixed5°F
Minimum Operating Temperature - Flexible23°F
Product TypeData Cable
Standards2011/65/EU (ROHS COMPLIANT-II), CE GUIDELINE 2014/35/EU, CEI 20-35, CF240.02.24 ISO CLASS 1 (OUTER JACKET MATERIAL), IPA STANDARD 14644-1, CTP C-DE.PB49.B.00416, DIN EN 50363-4-1, EAC TC RU C-DE. ME77.B.01254, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, NFPA 79 2012 CHAPTER 12.9, PV 3.10.7 STATUS 1992

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelJacket MaterialMinimum Bend Radius Factor (fixed)VoltageMax. Operating Temp.Jacket ColorShieldingOutside Dia.Number Of ConductorsPrice
CHAINFLEX CF888-021 Bus Cable, CF888, CAN-Bus, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBU CF888-021PVC8 x OD50V158°FRedShielded0.33"-€2.52
CHAINFLEX CF888-045 Bus Cable, CF888, Ethernet/CAT5e, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBV CF888-045PVC8 x OD50V158°FRedShielded7/25"-€3.32
CHAINFLEX CF888-001 Bus Cable, CF888, Profibus, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBW CF888-001PVC8 x OD50V158°FRedShielded0.31"-€2.20
CHAINFLEX CF888-060 Bus Cable, CF888, Profinet, PVC Jacket, Yellow/Green, Shielded, 8 x OD, Order by the Foot | CQ8MBX CF888-060PVC8 x OD50V158°FYellow, GreenShielded7/25"-€3.47
CHAINFLEX CF898-081 Bus Cable, CF898, ASI Bus, PUR Jacket, Black, Shielded, 8 x OD, Order by the Foot | CQ8MBY CF898-081PUR8 x OD50V158°FBlackShielded--€3.83
CHAINFLEX CF898-083 Bus Cable, CF898, ASI Bus, PUR Jacket, Black, Shielded, 8 x OD, Order by the Foot | CQ8MBZ CF898-083PUR8 x OD50V158°FBlackShielded--€4.42
CHAINFLEX CF898-082 Bus Cable, CF898, ASI Bus, PUR Jacket, Yellow, Shielded, 8 x OD, Order by the Foot | CQ8MCA CF898-082PUR8 x OD50V158°FYellowShielded--€4.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF240-01-18 Data Cable, Cf240, PVC Jacket, Silver Gray, 18 Conductors, 26 Awg, Shielded, 5 X Od
€5.86 /unit