Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF210-UL251521 Servo Motor Cable, Pvc Jacket, Shielded, 1000 V, 0.55 Inch Outside Dia | CQ8NTZ

CHAINFLEX CF210-UL251521 Servo Motor Cable, Pvc Jacket, Shielded, 1000 V, 0.55 Inch Outside Dia

Item: CQ8NTZ Model: CF210-UL251521Cross Ref: 801L73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Cable
Conductor MaterialCopper
Includes GroundYes
Jacket ColorOrange
Jacket MaterialPVC
LengthOrder By The Foot
Max. Acceleration164 m/sq. sec.
Max. Operating Temp.158°F
Maximum Velocity (supported)7 FPS
Maximum Velocity (unsupported)33 FPS
Min. Operating Temp. (fixed)5°F
Min. Operating Temp. (flexible)23°F
Minimum Bend Radius Factor (fixed)5 x OD
Minimum Bend Radius Factor (flexible)8 x OD
Minimum Bend Radius Factor E-chain10 x OD
Outside Dia.0.55"
Resistance PropertiesOil And Grease Resistant, UV/Sunlight Resistant
ShieldingShielded
Voltage1000V
Cable SeriesSeries CF210-UL
Conductor Color CodeBlack, White, Green, Yellow
Maximum Acceleration164 m/sq. sec.
Maximum Operating Temperature158°F
Maximum Velocity - Supported7 FPS
Maximum Velocity - Unsupported33 FPS
Minimum Bend Radius Factor - E-chain10 x OD
Minimum Bend Radius Factor - Fixed5 x OD
Minimum Bend Radius Factor - Flexible8 x OD
Minimum Operating Temperature - Fixed5°F
Minimum Operating Temperature - Flexible23°F
Outside Diameter0.55"
Product TypeServo Motor Cable
StandardsCE AND CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV TYPE TESTING 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 CHAPTER 12.9, UL/CSA AWM

Shipping Info:

Ship weight (kg) 0.0904
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelJacket MaterialMinimum Bend Radius Factor (fixed)VoltageMax. Operating Temp.Jacket ColorOutside Dia.Minimum Bend Radius Factor E-chainMinimum Bend Radius Factor (flexible)Price
CHAINFLEX CF111-024-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.28 Inch Outside Dia, 50 V Volt | CQ8MKP CF111-024-DPUR5 x OD50V176°FYellow, Green7/25"10 x OD8 x OD€8.02
CHAINFLEX CF111-022-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.28 Inch Outside Dia, 50 V Volt | CQ8MKQ CF111-022-DPUR5 x OD50V176°FYellow, Green7/25"10 x OD8 x OD€4.78
CHAINFLEX CF111-028-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.3 Inch Outside Dia, 50 V Volt | CQ8MKR CF111-028-DPUR5 x OD50V176°FYellow, Green0.3"10 x OD8 x OD€8.02
CHAINFLEX CF111-009-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.31 Inch Outside Dia, 50 V Volt | CQ8MKT CF111-009-DPUR5 x OD50V176°FYellow, Green0.31"10 x OD8 x OD€7.71
CHAINFLEX CF111-027-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.31 Inch Outside Dia, 50 V Volt | CQ8MKU CF111-027-DPUR5 x OD50V176°FYellow, Green0.31"10 x OD8 x OD€7.56
CHAINFLEX CF111-010-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.33 Inch Outside Dia, 50 V Volt | CQ8MKV CF111-010-DPUR5 x OD50V176°FYellow, Green0.33"10 x OD8 x OD€9.56
CHAINFLEX CF111-015-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.33 Inch Outside Dia, 50 V Volt | CQ8MKW CF111-015-DPUR5 x OD50V176°FYellow, Green0.33"10 x OD8 x OD€5.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF210-UL251521 Servo Motor Cable, Pvc Jacket, Shielded, 1000 V, 0.55 Inch Outside Dia
€10.92 /unit