CHAINFLEX CF130US-15-12-100 Continuous Flexing Tray Cable 9a 600v | AC3UMT 2WGR5

CHAINFLEX CF130US-15-12-100 Continuous Flexing Tray Cable 9a 600v

Item: AC3UMT Model: CF130US-15-12-100Cross Ref: 2WGR5
In Stock

Get it by Thursday, Jun 12

€1,118.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContinuous Flexing Tray Cable
Cable TypeContinuous Flexing
Conductor MaterialBare Copper
Gauge16 ga.
Jacket ColorGray
Jacket MaterialPVC
Max. Amps9A
Max. Voltage600V
Min. Bend Radius8 x O.D.
Nominal Outside Dia.14/25"
Number Of Conductors12
Shielded / UnshieldedUnshielded
Spool Length100 ft.
Temp. Range+23°F to +176°F
Wire Size16 AWG

Shipping Info:

Ship weight (kg) 13.1175
Ship height (cm)20.07
Ship length (cm)46.99
Ship width (cm)46.48
HS code8544499000
Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsNominal Outside Dia.Shielded / UnshieldedSpool LengthCable TypeJacket MaterialJacket ColorMax. AmpsPrice
CHAINFLEX CF130US-15-12 Continuous Flexing Tray Cable 9a 600v | AC3JTL 2TZD6 CF130US-15-121214/25"Unshielded-Continuous FlexingPVCGray9A€9.77
CHAINFLEX CF130US-15-18 Continuous Flexing Tray Cable 9a 600v | AC3JTM 2TZD7 CF130US-15-18180.645"Unshielded-Continuous FlexingPVCGray9A€10.63
CHAINFLEX CF140US-15-12 Continuous Flexing Tray Cable 9a 600v | AC3JUD 2TZF4 CF140US-15-121216/25"Shielded-Continuous FlexingPVCGray9A€14.46
CHAINFLEX CF130US-15-12-25 Continuous Flexing Tray Cable 9a 600v | AC3JXQ 2TZT4 CF130US-15-12-251214/25"Unshielded25 ft.Continuous FlexingPVCGray9A€277.91
CHAINFLEX CF130US-15-18-25 Continuous Flexing Tray Cable 9a 600v | AC3JXR 2TZT5 CF130US-15-18-25180.645"Unshielded25 ft.Continuous FlexingPVCGray9A€295.57
CHAINFLEX CF140US-15-12-25 Continuous Flexing Tray Cable 9a 600v | AC3JYH 2TZV2 CF140US-15-12-251216/25"Shielded25 ft.Continuous FlexingPVCGray9A€276.09
CHAINFLEX CF130US-15-18-100 Continuous Flexing Tray Cable 9a 600v | AC3UMU 2WGR6 CF130US-15-18-100180.645"Unshielded100 ft.Continuous FlexingPVCGray9A€1,140.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF130US-15-12-100 Continuous Flexing Tray Cable 9a 600v
€1,118.08 /unit