Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF130-07-36 Control Cable, Cf130-Ul, PVC Jacket, Silver Gray, 36 Conductors, 18 Awg, Unshielded | CQ8MVW

CHAINFLEX CF130-07-36 Control Cable, Cf130-Ul, PVC Jacket, Silver Gray, 36 Conductors, 18 Awg, Unshielded

Item: CQ8MVW Model: CF130-07-36Cross Ref: 801J48
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Cable
Conductor MaterialCopper
Conductor Size18 AWG
Includes GroundYes
Jacket ColorSilver Gray
Jacket MaterialPVC
LengthOrder By The Foot
Max. Acceleration65.6 m/sq. sec.
Max. Operating Temp.158°F
Maximum Velocity (supported)7 FPS
Maximum Velocity (unsupported)10 FPS
Min. Operating Temp. (fixed)5°F
Min. Operating Temp. (flexible)23°F
Minimum Bend Radius Factor (fixed)4 x OD
Minimum Bend Radius Factor (flexible)6 x OD
Minimum Bend Radius Factor E-chain7.5 x OD
Number Of Conductors36
Outside Dia.3/4"
Resistance PropertiesFlame Retardant
ShieldingUnshielded
Voltage300V

Shipping Info:

Ship weight (kg) 0.1606
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelJacket MaterialMinimum Bend Radius Factor (fixed)VoltageMax. Operating Temp.Jacket ColorShieldingOutside Dia.Number Of ConductorsPrice
CHAINFLEX CF888-021 Bus Cable, CF888, CAN-Bus, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBU CF888-021PVC8 x OD50V158°FRedShielded0.33"-€2.52
CHAINFLEX CF888-045 Bus Cable, CF888, Ethernet/CAT5e, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBV CF888-045PVC8 x OD50V158°FRedShielded7/25"-€3.32
CHAINFLEX CF888-001 Bus Cable, CF888, Profibus, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBW CF888-001PVC8 x OD50V158°FRedShielded0.31"-€2.20
CHAINFLEX CF888-060 Bus Cable, CF888, Profinet, PVC Jacket, Yellow/Green, Shielded, 8 x OD, Order by the Foot | CQ8MBX CF888-060PVC8 x OD50V158°FYellow, GreenShielded7/25"-€3.47
CHAINFLEX CF898-081 Bus Cable, CF898, ASI Bus, PUR Jacket, Black, Shielded, 8 x OD, Order by the Foot | CQ8MBY CF898-081PUR8 x OD50V158°FBlackShielded--€3.83
CHAINFLEX CF898-083 Bus Cable, CF898, ASI Bus, PUR Jacket, Black, Shielded, 8 x OD, Order by the Foot | CQ8MBZ CF898-083PUR8 x OD50V158°FBlackShielded--€4.42
CHAINFLEX CF898-082 Bus Cable, CF898, ASI Bus, PUR Jacket, Yellow, Shielded, 8 x OD, Order by the Foot | CQ8MCA CF898-082PUR8 x OD50V158°FYellowShielded--€4.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF130-07-36 Control Cable, Cf130-Ul, PVC Jacket, Silver Gray, 36 Conductors, 18 Awg, Unshielded
€14.83 /unit