Item | Cable |
Conductor Color Code | Black/White |
Conductor Configuration | Shielded Twisted Pair |
Conductor Material | Copper |
Conductor Size | 17 AWG |
Jacket Color | Steel Blue |
Jacket Material | TPE |
Length | Order By The Foot |
Max. Acceleration | 328.1 m/sq. sec. |
Max. Operating Temp. | 212°F |
Maximum Velocity (supported) | 20 FPS |
Maximum Velocity (unsupported) | 33 FPS |
Min. Operating Temp. (fixed) | -48°F |
Min. Operating Temp. (flexible) | -31°F |
Minimum Bend Radius Factor (fixed) | 5 x OD |
Minimum Bend Radius Factor (flexible) | 8 x OD |
Minimum Bend Radius Factor E-chain | 10 x OD |
Number Of Conductors | 6 |
Outside Dia. | 0.79" |
Resistance Properties | Oil And Grease Resistant, UV/Sunlight Resistant |
Shielding | Shielded |
Voltage | 300V |
Cable Series | Series CF12 |
Maximum Acceleration | 328.1 m/sq. sec. |
Maximum Operating Temperature | 212°F |
Maximum Velocity - Supported | 20 FPS |
Maximum Velocity - Unsupported | 33 FPS |
Minimum Bend Radius Factor - E-chain | 10 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Minimum Operating Temperature - Fixed | -48°F |
Minimum Operating Temperature - Flexible | -31°F |
Product Type | Data Cable |
Standards | 2011/65/EU (ROHS COMPLIANT-II), CE 2014/35/EU, CF9.15.07 ISO CLASS 1 (OUTER JACKET MATERIAL), IPA STANDARD 14644-1, DIN EN 60811-404, EAC TC RU C-DE. ME77.B.01254, EN 60754, PV 3.10.7 STATUS 1992, VDMA 24568 WITH PLANTOCUT 8 S-MB BY DEA |