Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF113-015-D Measuring System Cable, CF113-D, PUR Jacket, Shielded, 0.35 Inch Outside Dia, 50 V Volt | CQ8MLW

CHAINFLEX CF113-015-D Measuring System Cable, CF113-D, PUR Jacket, Shielded, 0.35 Inch Outside Dia, 50 V Volt

Item: CQ8MLW Model: CF113-015-DCross Ref: 801L35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Conductor Color CodeBrown-Green, Brown/Green, Grey/Pink, Red/Black Blue, Violet/Yellow, White, White-Green
Conductor MaterialCopper
Jacket ColorYellow, Green
Jacket MaterialPUR
LengthOrder By The Foot
Max. Acceleration164 m/sq. sec.
Max. Operating Temp.176°F
Maximum Velocity (supported)16 FPS
Maximum Velocity (unsupported)33 FPS
Min. Operating Temp. (fixed)-58°F
Min. Operating Temp. (flexible)-40°F
Minimum Bend Radius Factor (fixed)4 x OD
Minimum Bend Radius Factor (flexible)6 x OD
Minimum Bend Radius Factor E-chain7.5 x OD
Outside Dia.0.35"
Resistance PropertiesCoolant Resistant, Oil And Grease Resistant
ShieldingShielded
Voltage50V
Cable SeriesSeries CF113-D
Maximum Acceleration164 m/sq. sec.
Maximum Operating Temperature176°F
Maximum Velocity - Supported16 FPS
Maximum Velocity - Unsupported33 FPS
Minimum Bend Radius Factor - E-chain7.5 x OD
Minimum Bend Radius Factor - Fixed4 x OD
Minimum Bend Radius Factor - Flexible6 x OD
Minimum Operating Temperature - Fixed-58°F
Minimum Operating Temperature - Flexible-40°F
Outside Diameter0.35"
Product TypeMeasuring System Cable
StandardsCE AND CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV TYPE TESTING 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 CHAPTER 12.9, UL/CSA AWM

Shipping Info:

Ship weight (kg) 0.0346
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelJacket MaterialMinimum Bend Radius Factor (fixed)VoltageMax. Operating Temp.Jacket ColorOutside Dia.Minimum Bend Radius Factor E-chainMinimum Bend Radius Factor (flexible)Price
CHAINFLEX CF111-024-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.28 Inch Outside Dia, 50 V Volt | CQ8MKP CF111-024-DPUR5 x OD50V176°FYellow, Green7/25"10 x OD8 x OD€8.02
CHAINFLEX CF111-022-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.28 Inch Outside Dia, 50 V Volt | CQ8MKQ CF111-022-DPUR5 x OD50V176°FYellow, Green7/25"10 x OD8 x OD€4.78
CHAINFLEX CF111-028-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.3 Inch Outside Dia, 50 V Volt | CQ8MKR CF111-028-DPUR5 x OD50V176°FYellow, Green0.3"10 x OD8 x OD€8.02
CHAINFLEX CF111-009-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.31 Inch Outside Dia, 50 V Volt | CQ8MKT CF111-009-DPUR5 x OD50V176°FYellow, Green0.31"10 x OD8 x OD€7.71
CHAINFLEX CF111-027-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.31 Inch Outside Dia, 50 V Volt | CQ8MKU CF111-027-DPUR5 x OD50V176°FYellow, Green0.31"10 x OD8 x OD€7.56
CHAINFLEX CF111-010-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.33 Inch Outside Dia, 50 V Volt | CQ8MKV CF111-010-DPUR5 x OD50V176°FYellow, Green0.33"10 x OD8 x OD€9.56
CHAINFLEX CF111-015-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.33 Inch Outside Dia, 50 V Volt | CQ8MKW CF111-015-DPUR5 x OD50V176°FYellow, Green0.33"10 x OD8 x OD€5.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF113-015-D Measuring System Cable, CF113-D, PUR Jacket, Shielded, 0.35 Inch Outside Dia, 50 V Volt
€9.35 /unit