Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF11-031-D Measuring System Cable, CF11-D, TPE Jacket, Shielded, 0.37 Inch Outside Dia, 50 V Volt | CQ8MNE

CHAINFLEX CF11-031-D Measuring System Cable, CF11-D, TPE Jacket, Shielded, 0.37 Inch Outside Dia, 50 V Volt

Item: CQ8MNE Model: CF11-031-DCross Ref: 801KX8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Conductor Color CodeBlack, Green/Yellow Black, White/Brown
Conductor MaterialCopper
Jacket ColorYellow, Green
Jacket MaterialTPE
LengthOrder By The Foot
Max. Acceleration328.1 m/sq. sec.
Max. Operating Temp.194°F
Maximum Velocity (supported)20 FPS
Maximum Velocity (unsupported)33 FPS
Min. Operating Temp. (fixed)-67°F
Min. Operating Temp. (flexible)-58°F
Minimum Bend Radius Factor (fixed)4 x OD
Minimum Bend Radius Factor (flexible)6 x OD
Minimum Bend Radius Factor E-chain7.5 x OD
Outside Dia.0.37"
Resistance PropertiesOil And Grease Resistant, UV/Sunlight Resistant
ShieldingShielded
Voltage50V
Cable SeriesSeries CF11-D
Maximum Acceleration328.1 m/sq. sec.
Maximum Operating Temperature194°F
Maximum Velocity - Supported20 FPS
Maximum Velocity - Unsupported33 FPS
Minimum Bend Radius Factor - E-chain7.5 x OD
Minimum Bend Radius Factor - Fixed4 x OD
Minimum Bend Radius Factor - Flexible6 x OD
Minimum Operating Temperature - Fixed-67°F
Minimum Operating Temperature - Flexible-58°F
Outside Diameter0.37"
Product TypeMeasuring System Cable
StandardsCE 2014/35/EU, DESINA VDW, EAC TC RU C-DE. ME77.B.01559, IPA 14644-1, ISO CLASS 1. CF9.15.07, LEAD FREE 2011/65/EU (ROHS COMPLIANT-II)

Shipping Info:

Ship weight (kg) 0.0351
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelJacket MaterialMinimum Bend Radius Factor (fixed)VoltageMax. Operating Temp.Jacket ColorOutside Dia.Minimum Bend Radius Factor E-chainMinimum Bend Radius Factor (flexible)Price
CHAINFLEX CF111-024-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.28 Inch Outside Dia, 50 V Volt | CQ8MKP CF111-024-DPUR5 x OD50V176°FYellow, Green7/25"10 x OD8 x OD€8.02
CHAINFLEX CF111-022-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.28 Inch Outside Dia, 50 V Volt | CQ8MKQ CF111-022-DPUR5 x OD50V176°FYellow, Green7/25"10 x OD8 x OD€4.78
CHAINFLEX CF111-028-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.3 Inch Outside Dia, 50 V Volt | CQ8MKR CF111-028-DPUR5 x OD50V176°FYellow, Green0.3"10 x OD8 x OD€8.02
CHAINFLEX CF111-009-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.31 Inch Outside Dia, 50 V Volt | CQ8MKT CF111-009-DPUR5 x OD50V176°FYellow, Green0.31"10 x OD8 x OD€7.71
CHAINFLEX CF111-027-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.31 Inch Outside Dia, 50 V Volt | CQ8MKU CF111-027-DPUR5 x OD50V176°FYellow, Green0.31"10 x OD8 x OD€7.56
CHAINFLEX CF111-010-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.33 Inch Outside Dia, 50 V Volt | CQ8MKV CF111-010-DPUR5 x OD50V176°FYellow, Green0.33"10 x OD8 x OD€9.56
CHAINFLEX CF111-015-D Measuring System Cable, CF111-D, PUR Jacket, Shielded, 0.33 Inch Outside Dia, 50 V Volt | CQ8MKW CF111-015-DPUR5 x OD50V176°FYellow, Green0.33"10 x OD8 x OD€5.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF11-031-D Measuring System Cable, CF11-D, TPE Jacket, Shielded, 0.37 Inch Outside Dia, 50 V Volt
€8.88 /unit