Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF10-40-04-1 Continuous Flexing Control Cable 41a 300v | AB7UMW 24C120

CHAINFLEX CF10-40-04-1 Continuous Flexing Control Cable 41a 300v

Item: AB7UMW Model: CF10-40-04-1Cross Ref: 24C120
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCont. Flexing Control Cable
Conductor MaterialCopper
Jacket ColorDark Blue
Jacket MaterialThermoplastic Elastomer
Max. Amps41A
Max. Voltage300V
Min. Bend Radius5 x O.D.
Nominal Outside Dia.0.45"
Number Of Conductors4
Shielded / UnshieldedShielded
Spool Length1 ft. to 1600 ft.
Temp. Range-31°F to +212°F
Wire Size12 AWG
Cable SeriesSeries CF10
Conductor Color Code(1) Green, Yellow, Black With White Numbers
Conductor Size12 AWG
LengthOrder by the Foot
Maximum Operating Temperature212°F
Minimum Bend Radius Factor - E-chain5 x OD
Minimum Bend Radius Factor - Fixed3 x OD
Minimum Bend Radius Factor - Flexible4 x OD
Minimum Operating Temperature - Flexible-31°F
Outside Dia.0.45"
Product TypeControl Cable
Resistance PropertiesCoolant Resistant, Flame Retardant, Oil and Grease Resistant
ShieldingShielded
StandardsCE
Voltage300V

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)17.78
HS code8544499000
Country of OriginDE

Product Variants

ProductModelNominal Outside Dia.Shielded / UnshieldedJacket MaterialNumber Of ConductorsJacket ColorMax. AmpsMin. Bend RadiusSpool LengthPrice
CHAINFLEX CF9-40-04-1 Continuous Flexing Control Cable 41a 300v | AB7UMA 24C101 CF9-40-04-10.39"UnshieldedThermoplastic Elastomer4Dark Blue41A5 x O.D.1 ft. to 1600 ft.€10.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF10-40-04-1 Continuous Flexing Control Cable 41a 300v
€15.41 /unit