Flat Shipping

Flat Shipping at €24.99 + VAT

CFG 46302CGR Water-Saving Showerhead, Moen, Edgestone, 1.75 gpm Fixed Showerhead Flow Rate | CQ8LZD

CFG 46302CGR Water-Saving Showerhead, Moen, Edgestone, 1.75 gpm Fixed Showerhead Flow Rate

Item: CQ8LZD Model: 46302CGRCross Ref: 492N37
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.74 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShowerhead
Ada CompliantYes
Body MaterialMetal
Cartridges IncludedYes
Connection Size1/2"
Connection TypeCC
Face ShapeCircle
FeaturesMeets Epa Watersense Criteria To Conserve Water With Out Sacrificing Performance
Fixed Showerhead Flow Rate1.75 GPM
Fixed Showerhead Thickness2 1/2"
Fixed Showerhead Width6 1/2"
For Use With Grainger Item Number492N37
For Use With Mfr. Model Number46302CGR
Handheld Showerhead Flow Rate1.75 GPM
Handle IncludedYes
Handle Length4"
Includes5-1/2 In Escutcheon, Arm & Flange, Handle Screw, Lift & Turn Stopper Assembly, Pressure Balance Handle, Retainer Nut
Includes Check StopNo
Includes Drain StopperNo
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes Hot Temperature LimitYes
Includes StemNo
Includes Trim PlateYes
Includes ValveYes
Ligature ResistantNo
Mfr. SeriesEdgestone Series
Shower Head MaterialBrass
Showerhead FunctionSingle
Showerhead Spray PatternRegular
Showerhead TypeWall Mounted
Trim FinishChrome
Trim Plate Depth1 1/8"
Trim Plate Height6 1/2"
Trim Plate ShapeCircle
Trim Plate Width6 1/2"
Valve TypePressure Balancing

Shipping Info:

Ship weight (kg) 0.7515
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTrim FinishFixed Showerhead Flow RateCartridges IncludedFixed Showerhead ThicknessHandheld Showerhead Flow RateBody MaterialValve TypeLigature ResistantPrice
CFG 46302CBNGR Water-Saving Showerhead, Moen, Edgestone, 1.75 gpm Fixed Showerhead Flow Rate | CQ8LZC 46302CBNGRBrushed Nickel1.75 GPMYes2 1/2"1.75 GPMMetalPressure BalancingNo€131.59
CFG T41315COWBGR Shower, Moen, Capstone, 1.75 Gpm Fixed Showerhead Flow Rate, Single Function | CQ8LZF T41315COWBGROld World Bronze1.75 GPMNo2.688"1.75 GPMMetalPressure BalancingNo€165.12
CFG T41315CBNGR Shower, Moen, Capstone, 1.75 Gpm Fixed Showerhead Flow Rate, Single Function | CQ8LZG T41315CBNGRBrushed Nickel1.75 GPMNo2.688"1.75 GPMMetalPressure BalancingNo€125.09
CFG T41315CGR Shower, Moen, Capstone, 1.75 Gpm Fixed Showerhead Flow Rate, Single Function | CQ8LZH T41315CGRChrome1.75 GPMNo2.688"1.75 GPMMetalPressure BalancingNo€60.03
CFG T41315COWB Shower, Moen, Capstone, 2.5 Gpm Fixed Showerhead Flow Rate, Single Function | CQ8LZJ T41315COWBOld World Bronze2.5 GPMNo2.688"2.5 GPMMetalPressure BalancingNo€139.72
CFG T41315C Shower, Moen, Capstone, 2.5 Gpm Fixed Showerhead Flow Rate, Single Function, Chrome Finish | CQ8LZK T41315CChrome2.5 GPMNo2.688"2.5 GPMMetalPressure BalancingNo€65.76
CFG T41315CBN Shower, Moen, Capstone, 2.5 Gpm Fixed Showerhead Flow Rate, Single Function | CQ8LZL T41315CBNBrushed Nickel2.5 GPMNo2.688"2.5 GPMMetalPressure BalancingNo€125.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CFG 46302CGR Water-Saving Showerhead, Moen, Edgestone, 1.75 gpm Fixed Showerhead Flow Rate
€65.74 /unit