Flat Shipping

Flat Shipping at €24.99 + VAT

CEP 97120 Work Light W Magnetic Bracket 20 Inch Led | AA6TQN 14V992

CEP 97120 Work Light W Magnetic Bracket 20 Inch Led

Item: AA6TQN Model: 97120Cross Ref: 14V992
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€139.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemporary Job Site Light
Base StyleMagnetic
ColorYellow
Cord Length20 ft.
Cord TypeSJTW
Lamp IncludedNo
Lamp TypeLED
Lamp Watts6.6A
Light DistributionFlood
Lumens500 lm
Magnetic PullYes
Max. Height2 1/2"
Nec Cord DesignationSJTW
Number Of Lamp Heads1
Number Of Sockets/accs.1
Rated Life50000 hrs.
TypeLED
Wattage6.6 W
Bulb Base TypeScrew In
Color Rendering IndexNot Rated
Cord DesignationSJTW
Cord Wire Gauge18 AWG
FeaturesPlastic Housing, Very Low Heat Output, Vinyl Jacket Material
Frame ColorYellow
Hazardous Location SpecificationNot Rated
Head ColorYellow
IncludesLamp
Includes BulbBuilt-In
Ip RatingNot Rated
Job Light TypeMagnetic Light
Lamp GuardPlastic
Lamp Life50000 hrs.
Lighting TechnologyLED
Maximum Brightness900 lm
Mount TypeMagnet
Nema Plug Configuration1-15P
Number Of Bulb Fixtures1
Number Of Cord Wires2
Operating Voltage120V AC
Overall Depth10"
Overall Height4"
Plug TypeStraight Blade
Power Cord Length20 ft.
Power SourceCorded
Replacement Bulb Part NumberMfr. No. 97120
Resistance PropertiesCorrosion Resistant
StandardsCETLUS
Switch TypeNo Switch

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)9.91
Ship length (cm)29.46
Ship width (cm)25.65
HS code9405408000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CEP 97120 Work Light W Magnetic Bracket 20 Inch Led
€139.78 /unit