CEP 6220CC Power Distribution Cart 200 AC (2)L6-30R | AC9JDU 3GUK9

CEP 6220CC Power Distribution Cart 200 AC (2)L6-30R

Item: AC9JDU Model: 6220CCCross Ref: 3GUK9
In Stock

Get it by Tuesday, Jun 17

€12,176.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Distribution Cart
Amps200A
ColorBlack, Silver
InletCam Locks
Inlet TypeCam Locks
MaterialStainless Steel
Number Of Poles4
Number Of Wires5
Outlet(6) 50A @ 125/250V, (2) 30A @ 250V Non-GFCI, (2) 20A @ 125V GFCI 5-20R
Base TypeWheeled Cart
For EnvironmentOutdoor
Housing ColorBlack, Silver
Housing MaterialStainless Steel
Housing Material Thickness16 ga.
Inlet Current Rating200A
Inlet ReceptacleCam Locks
Inlet Voltage Rating120/208V AC
Nema Enclosure Rating3R
Number Of Outlets8
Number Of Wheels2
Outlets Included(2) 5-20, (6) 6369
PhaseThree
StandardsCULUS, UL 1640

Shipping Info:

Ship weight (kg) 103.5
Ship height (cm)89.41
Ship length (cm)127
Ship width (cm)83.82
HS code8537109070
Country of OriginUS

Product Variants

ProductModelAmpsInletInlet TypeMaterialNumber Of PolesCord LengthColorNumber Of WiresPrice
CEP 6221CC Power Distribution Cart 200 AC (1) 5-20R | AA6QRT 14N246 6221CC200ACam LocksCam LocksStainless Steel4-Black, Silver5€12,070.98
CEP 6212DC Power Distribution Cart 100 AC | AC9JDT 3GUK8 6212DC100ADirect WiredDirect WiredStainless Steel420 ft.Black, Silver5€8,303.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CEP 6220CC Power Distribution Cart 200 AC (2)L6-30R
€12,176.93 /unit